PLATE CASTER W BRAKE, SWIVEL, 600 LBS, 4 X 4 1/2 IN, WHEEL 1 1/2 IN WIDTH X 8 IN DIA, POLYOLEFIN
PLATE CASTER W BRAKE, SWIVEL, 600 LBS, 4 X 4 1/2 IN, WHEEL 1 1/2 IN WIDTH X 8 IN DIA, POLYOLEFIN
COLSON
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Load-rated to 600 pounds, this swivel plate caster with brake is 4 x 4 1/2 inches. The bolt hole diameter is 3/8 inch. The polyolefin wheel is 1 1/2 inches wide and eight inches in diameter. The replacement wheel number is 4-8-819.
Technical Specs
Item Caster
Load Rating 600 lb
Mounting Height 7 1/2 in
Wheel/Tread Material Polyolefin
Mounting Plate Size 4 in x 4 1/2 in
Inside Bolt Hole Spacing 2 5/8 in x 3 in
Mounting Bolt Dia. 3/8 in
Number of Wheels 1
Standards NSF Listed, RoHS Compliant
Wheel Dia. 8 in
Wheel Width 1 1/2 in
Caster Sub-Type Swivel
Wheel Bearing Type Roller Bearing
Wheel Core Material Polyolefin
Outside Bolt Hole Spacing 3 in x 3 5/8 in
Caster Brake Type No Brake Included
NSF Listed Yes
Country of Origin Switzerland
(subject to change)