!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PLATE CASTER, SWIVEL, LD CAP 1250 LB, WHEEL SZ 2 X 8 IN, PLATE SZ 4 X 4 1/2 IN, PHENOLIC

PLATE CASTER, SWIVEL, LD CAP 1250 LB, WHEEL SZ 2 X 8 IN, PLATE SZ 4 X 4 1/2 IN, PHENOLIC

COLSON

PLATE CASTER, SWIVEL, LD CAP 1250 LB, WHEEL SZ 2 X 8 IN, PLATE SZ 4 X 4 1/2 IN, PHENOLIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PLATE CASTER, SWIVEL, LD CAP 1250 LB, WHEEL SZ 2 X 8 IN, PLATE SZ 4 X 4 1/2 IN, PHENOLIC

PLATE CASTER, SWIVEL, LD CAP 1250 LB, WHEEL SZ 2 X 8 IN, PLATE SZ 4 X 4 1/2 IN, PHENOLIC

COLSON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $98.98 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # FLL4-8199-339
  • Mfr. Model # 4-8199-339
  • UNSPSC # 31162702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.0 lbs

Product Details

This swivel plate caster has a load rating of 1250 pounds and a wheel size of 2 x 8 inches. The mounting plate measures 4 x 4 1/2 inches with a mounting bolt diameter of 8/3 inches. Each wheel is made from phenolic resins, which are molded under high heat and pressure to produce a quality wheel. Use the item number 5-8-339 for replacement wheels.

Technical Specs

  • ItemCaster
  • Caster Brake TypeNo Brake Included
  • Caster Mounting TypePlate
  • For Axle Dia.1/2 in
  • Mounting Height7 1/2 in
  • Wheel Bearing TypeRoller Bearing
  • Wheel Width2 in
  • Number of Wheels1
  • Replacement Wheel5-8-339
  • Frame FinishZinc Plated
  • NSF ListedYes
  • Swivel ConstructionKingpin
  • Swivel Radius5 in
  • Brake Location Not Applicable
  • Caster Frame Material Steel
  • Caster Sub-Type Swivel
  • Mounting Bolt Dia. 3/8 in
  • Swivel Raceway Type Double Ball
  • Wheel Dia. 8 in
  • Wheel/Tread Material Phenolic
  • Application Server Racks, Utility Carts
  • Features 1/2 in Hollow Ale with Grease Zerk and Lock Nut, 1/4 in Steel Top Plate for Added Strength, Colson 45 Multi-Temp Grease Lubricates in Extreme Ht and Cold Temperatures, Full Double Ball Hardened Raceways Provide Lasting Performance and Greater Durability, Grease Fittings in Wheel Bearing and Swivel Raceway for Added Convenience, Industry Leading 3 yr Warranty, Permanent Rivet 5/8 in Diameter King Pin
  • Includes Thread Guards No
  • Standards NSF Listed, RoHS Compliant
  • Swivel Lock Type No Lock Included
  • Wheel Core Material Phenolic
  • Country of Origin Switzerland (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list