PLATE CASTER W BRAKE, SWIVEL, LOAD 500 LBS, 4 X 4 1/2 IN,WHEEL 1 1/2 IN WIDTH X 8 IN DIA,PERFORMA
PLATE CASTER W BRAKE, SWIVEL, LOAD 500 LBS, 4 X 4 1/2 IN,WHEEL 1 1/2 IN WIDTH X 8 IN DIA,PERFORMA
COLSON
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This swivel plate caster with brake has a 4 x 4 1/2-inch mounting plate, and a mounting bolt diameter of 3/8 inches. It has a load rating up to 500 pounds. The wheel replacement number is 4-8-449 for the 1 1/2-inch wide, eight-inch diameter, Performa rubber wheel.
Technical Specs
Item Caster
Load Rating 500 lb
Mounting Height 7 1/2 in
Wheel/Tread Material Performa Rubber
Mounting Plate Size 4 in x 4 1/2 in
Inside Bolt Hole Spacing 2 5/8 in x 3 in
Mounting Bolt Dia. 3/8 in
Number of Wheels 1
NSF Listed Yes
Wheel Dia. 8 in
Wheel Width 1 1/2 in
Caster Sub-Type Swivel
Wheel Bearing Type Roller Bearing
Wheel Core Material Performa Rubber
Outside Bolt Hole Spacing 3 in x 3 5/8 in
Caster Brake Type No Brake Included
Tread Shape Flat
Standards NSF Listed, RoHS Compliant
Country of Origin Switzerland
(subject to change)