!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
HYDRAULIC HOSE FITTING, BARBED, SER 77U, CRIMPED, 22 1/2 ° ELBOW, CATERPILLAR, 1 1/2 X 1 1/2 IN, ST

HYDRAULIC HOSE FITTING, BARBED, SER 77U, CRIMPED, 22 1/2 ° ELBOW, CATERPILLAR, 1 1/2 X 1 1/2 IN, ST

PARKER

HYDRAULIC HOSE FITTING, BARBED, SER 77U, CRIMPED, 22 1/2 °  ELBOW, CATERPILLAR, 1 1/2 X 1 1/2 IN, ST close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HYDRAULIC HOSE FITTING, BARBED, SER 77U, CRIMPED, 22 1/2 ° ELBOW, CATERPILLAR, 1 1/2 X 1 1/2 IN, ST

HYDRAULIC HOSE FITTING, BARBED, SER 77U, CRIMPED, 22 1/2 ° ELBOW, CATERPILLAR, 1 1/2 X 1 1/2 IN, ST

PARKER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $390.38 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # DYE1XB77-24-24
  • Mfr. Model # 1XB77-24-24
  • UNSPSC # 40142020
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.5 lbs

Product Details

This series 77U barbed hydraulic hose fitting is made of steel and has a caterpillar flange head. It is crimped, has a 22 1/2 Degrees elbow, and fits hose size 1 1/2 inside diameter x 1 1/2 inches port connection. This high-pressure fitting delivers high performance, quick assembly, and the design flexibility of more than 500 configurations.

Technical Specs

  • ItemHydraulic Hose Fitting
  • For Use With Hose Series387, 487, 787, 797
  • Fitting Shape22.5 Degrees Elbow
  • Hose Fitting A Size1 1/2 in
  • Hose Fitting A Connection TypeHose End
  • Fitting MaterialSteel
  • For Hose Dash Size -24
  • For Hose I.D. 1 1/2 in
  • Thread Type Flange
  • Hose Fitting B Size 1 1/2 in
  • Hose Fitting B Connection Type Caterpillar(R) Flange
  • Fitting Connection Type Hose End x Caterpillar(R) Flange

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list