!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PLATE CASTER, SWIVEL, WHEEL BRAKE, BLACK, LD CAP 750 LB, WHEEL 1 1/2 X 6 IN, PHENOLIC/ZINC

PLATE CASTER, SWIVEL, WHEEL BRAKE, BLACK, LD CAP 750 LB, WHEEL 1 1/2 X 6 IN, PHENOLIC/ZINC

CAN-AM

PLATE CASTER, SWIVEL, WHEEL BRAKE, BLACK, LD CAP 750 LB, WHEEL 1 1/2 X 6 IN, PHENOLIC/ZINC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PLATE CASTER, SWIVEL, WHEEL BRAKE, BLACK, LD CAP 750 LB, WHEEL 1 1/2 X 6 IN, PHENOLIC/ZINC

PLATE CASTER, SWIVEL, WHEEL BRAKE, BLACK, LD CAP 750 LB, WHEEL 1 1/2 X 6 IN, PHENOLIC/ZINC

CAN-AM

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $103.85 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # FLL622ACB-SWB
  • Mfr. Model # 622ACB-SWB
  • UNSPSC # 31162701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.0 lbs

Product Details

This swivel plate caster has a 1 1/2 x 6-inch black phenolic wheel with a wheel brake. This medium-duty caster has a zinc frame and load rating of 750 pounds. The mounting plate measures 5 1/2 x 4 5/16 inches, with a 5/16-inch mounting bolt diameter, an inside bolt hole spacing of 4 1/8 x 3 1/8 inches, and an outside bolt hole spacing of 3 1/8 x 4 1/8 inches. Use item number 5-6-339 for replacement wheels.

Technical Specs

  • ItemCaster
  • Caster Sub-TypeSwivel with Brake
  • Wheel Bearing TypeRoller Bearing
  • Wheel Width1 1/2 in
  • Core ColourBlack
  • ApplicationMedium Duty
  • Frame FinishZinc
  • Caster Frame Material Zinc
  • Mounting Bolt Dia. 5/16 in
  • Wheel Dia. 6 in
  • Wheel/Tread Material Phenolic
  • Number of Wheels 1
  • Replacement Wheel 5-6-339
  • Wheel Core Material Phenolic
  • Country of Origin Switzerland (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list