PLATE CASTER, SWIVEL, LD CAP 600 LB, WHEEL SZ 1 1/2 X 6 IN, PLATE SZ 4 X 4 1/2 IN, URETHANE
PLATE CASTER, SWIVEL, LD CAP 600 LB, WHEEL SZ 1 1/2 X 6 IN, PLATE SZ 4 X 4 1/2 IN, URETHANE
COLSON
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This swivel plate caster features 1 1/2 x 6-inch urethane wheels. The mounting plate is 4 x 4 1/2 inches and the mounting bolt diameter is 3/8 inches. This caster has a load rating of 900 pounds. Use item number 4-6-919 for replacement wheels.
Technical Specs
Item Caster
Load Rating 600 lb
Mounting Height 5 5/8 in
Wheel/Tread Material Polyurethane
Mounting Plate Size 4 in x 4 1/2 in
Inside Bolt Hole Spacing 2 5/8 in x 3 in
Mounting Bolt Dia. 3/8 in
Standards NSF Listed, RoHS Compliant
Wheel Dia. 6 in
Wheel Width 1 1/2 in
Caster Sub-Type Swivel
Wheel Bearing Type Delrin
Wheel Core Material Polyurethane
Outside Bolt Hole Spacing 3 in x 5/8 in
Number of Wheels 1
Country of Origin Switzerland
(subject to change)