!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CASTER,SWIVEL,BRAKE,LOAD 650 LBS,4 IN X 4 1/2 IN,WHEEL 2 IN WIDTH X 5 IN DIA,BOLT 3/8 IN, POLYOLEFIN

CASTER,SWIVEL,BRAKE,LOAD 650 LBS,4 IN X 4 1/2 IN,WHEEL 2 IN WIDTH X 5 IN DIA,BOLT 3/8 IN, POLYOLEFIN

COLSON

CASTER,SWIVEL,BRAKE,LOAD 650 LBS,4 IN X 4 1/2 IN,WHEEL 2 IN WIDTH X 5 IN DIA,BOLT 3/8 IN, POLYOLEFIN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CASTER,SWIVEL,BRAKE,LOAD 650 LBS,4 IN X 4 1/2 IN,WHEEL 2 IN WIDTH X 5 IN DIA,BOLT 3/8 IN, POLYOLEFIN

CASTER,SWIVEL,BRAKE,LOAD 650 LBS,4 IN X 4 1/2 IN,WHEEL 2 IN WIDTH X 5 IN DIA,BOLT 3/8 IN, POLYOLEFIN

COLSON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $86.42 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # FLL42-5109-839
  • Mfr. Model # 42-5109-839
  • UNSPSC # 31162701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.0 lbs

Product Details

Built to carry loads as heavy as 650 pounds, this swivel caster is suited for most industrial applications. This light to medium-duty caster is designed with a brake and a two-inch wide and five-inch diameter polyolefin wheel. The mounting plate measures four inches long and 4 1/2 inches wide with a mounting bolt diameter of 3/8 inches.

Technical Specs

  • ItemCaster
  • Load Rating650 lb
  • Mounting Height6 1/2 in
  • Wheel/Tread MaterialPolyolefin
  • Mounting Plate Size4 in x 4 1/2 in
  • Inside Bolt Hole Spacing2 5/8 in x 3 in
  • Caster Brake TypeNo Brake Included
  • NSF ListedYes
  • Wheel Dia. 5 in
  • Wheel Width 2 in
  • Caster Sub-Type Swivel
  • Wheel Bearing Type Roller Bearing
  • Wheel Core Material Polyurethane
  • Mounting Bolt Dia. 3/8 in
  • Number of Wheels 1
  • Standards NSF Listed, RoHS Compliant
  • Country of Origin Switzerland (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list