Mise à niveau du navigateur recommandée: Améliorez votre expérience Grainger.ca en mettant à niveau votre navigateur vers Edge ou Chrome. En savoir plus sur nos navigateurs pris en charge.
This straight flute tap is made of high speed steel and has a 0.194 inch diameter, 1½ inch long shank. It is designed for use with steel, and meets the standards for ANSI 302. This 5305/2305 series straight flute tap has a black oxide finish, and has pipe measurements. It is non-coolant through, has right hand direction with a 2⅜ inch length. Plus it has four flutes and a straight shank.
Spécifications techniques
ItemStraight Flute Tap
Thread StandardUNF, UNJF
Tap MaterialHigh Speed Steel
Thread Length7/8 in
75% Thread Drill Size#21
Thread DirectionRight Hand
Tap Shank StandardANSI 302
65% Thread Drill Size4.15 mm
Extended NeckYes
Primary Material ApplicationSteel
Series5305/2305
Shank Length1 1/2 in
Spiral DirectionNeutral
StandardsANSI
Tap StyleStraight Flute
Helix Angle0 Degrees
Thread Size#10-32
Tap ChamferBottoming
Tap FinishBlack Oxide
Overall Length2 3/8 in
Thread LimitH3
Number of Flutes4
55% Thread Drill Size4.25 mm
Coolant FedNon-Coolant Through
Measurement SystemPipe
Primary Material Application ISO CodeP
Shank Dia.0.194 in
Shank Type - MachiningStraight
Square Size0.1520 in
Tap GroupingTap
Threads per Inch32 TPI
Pays d’origineUnited States
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
: $9.30
/ each
Droit de manutention écologique:
Droit de manutention écologique
: