!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DRAINAGE MAT CUSHION-LOK, PVC BACKING, 30 X 72 IN, ⅞ THICK, BLACK/YELLOW, BEVELED

DRAINAGE MAT CUSHION-LOK, PVC BACKING, 30 X 72 IN, ⅞ THICK, BLACK/YELLOW, BEVELED

NOTRAX

DRAINAGE MAT CUSHION-LOK, PVC BACKING, 30 X 72 IN, ⅞ THICK, BLACK/YELLOW, BEVELED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DRAINAGE MAT CUSHION-LOK, PVC BACKING, 30 X 72 IN, ⅞ THICK, BLACK/YELLOW, BEVELED

DRAINAGE MAT CUSHION-LOK, PVC BACKING, 30 X 72 IN, ⅞ THICK, BLACK/YELLOW, BEVELED

NOTRAX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $566.26 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # NTX520S3072BY
  • Mfr. Model # 520S3072BY
  • UNSPSC # 31141501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 28.5 lbs

Product Details

This black and yellow Cushion-Lok drainage mat has a PVC backing. It measures 30 inches x 72 inches and is 7/8 thick. It also features a beveled edge, has a rectangle shape, and is chemical resistant.

Technical Specs

  • ItemDrainage Mat
  • Length72 in
  • Thickness7/8 in
  • Edge StyleBevelled
  • Antifatigue MaterialYes
  • AntimicrobialNo
  • Anti-Slip Surface No
  • Width 30 in
  • Mat Shape Rectangle
  • Colour Black, Yellow
  • Backing Material PVC
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list