!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MOTORIZED ZONE VALVE, 8 CV FLOW RATE, 2-WAY, ¾ IN FEMALE SWEAT, SPRING RETURN, NC, ON/OFF SIGNAL

MOTORIZED ZONE VALVE, 8 CV FLOW RATE, 2-WAY, ¾ IN FEMALE SWEAT, SPRING RETURN, NC, ON/OFF SIGNAL

HONEYWELL

MOTORIZED ZONE VALVE, 8 CV FLOW RATE, 2-WAY, ¾ IN FEMALE SWEAT, SPRING RETURN, NC, ON/OFF SIGNAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MOTORIZED ZONE VALVE, 8 CV FLOW RATE, 2-WAY, ¾ IN FEMALE SWEAT, SPRING RETURN, NC, ON/OFF SIGNAL

MOTORIZED ZONE VALVE, 8 CV FLOW RATE, 2-WAY, ¾ IN FEMALE SWEAT, SPRING RETURN, NC, ON/OFF SIGNAL

HONEYWELL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $297.65 / each

EHC: EHC :

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GUS2KKR6
  • Mfr. Model # V8043E5061
  • UNSPSC # 40141616
  • CATALOGUE PAGE # 1920
  • Shipping Weight 2.01 lbs

Technical Specs

  • ItemMotorized Zone Valve
  • Actuator Return ActionSpring Return
  • Actuator Voltage24V AC
  • Body MaterialBrass
  • Close-Off Pressure8 psi
  • Contact FormSPST
  • Electrical Lead Length18 in
  • Fluid Temperature - Minimum50 Degrees F
  • Frequency60 Hz
  • Includes ActuatorActuator Included
  • Installation OrientationHorizontal
  • Overall Depth2 3/8 in
  • Overall Width3 1/2 in
  • Port Connection Size3/4 in
  • Spring ActionSpring Return
  • Stem MaterialStainless Steel
  • Valve TypeBall
  • Actuator Control Signal On/Off
  • Actuator Type Electric
  • Application Chilled/Hot Water Control
  • Body Pattern Two-Way
  • Coefficient of Volume (Cv) 8
  • Distance Between Inlet and Outlet Port 3 11/16 in
  • Fluid Temperature - Maximum 200 Degrees F
  • For Media Water
  • Gasket/Plug Material Buna-N
  • Includes Electrical Leads Electrical Leads Included
  • Operating Temperature - Maximum 125 Degrees F
  • Overall Length 4 3/8 in
  • Port Connection Gender Female
  • Port Connection Type Sweat
  • Standards CSA
  • Valve Action Normally Closed
  • Country of Origin Hungary (subject to change)

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list