!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CASTER,SWIVEL,BRAKE,LOAD 600 LBS,4 IN X 4 1/2 IN,WHEEL 2 IN WIDTH X 4 IN DIA,BOLT 3/8 IN DIA, PUR

CASTER,SWIVEL,BRAKE,LOAD 600 LBS,4 IN X 4 1/2 IN,WHEEL 2 IN WIDTH X 4 IN DIA,BOLT 3/8 IN DIA, PUR

COLSON

CASTER,SWIVEL,BRAKE,LOAD 600 LBS,4 IN X 4 1/2 IN,WHEEL 2 IN WIDTH X 4 IN DIA,BOLT 3/8 IN DIA, PUR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CASTER,SWIVEL,BRAKE,LOAD 600 LBS,4 IN X 4 1/2 IN,WHEEL 2 IN WIDTH X 4 IN DIA,BOLT 3/8 IN DIA, PUR

CASTER,SWIVEL,BRAKE,LOAD 600 LBS,4 IN X 4 1/2 IN,WHEEL 2 IN WIDTH X 4 IN DIA,BOLT 3/8 IN DIA, PUR

COLSON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $280.04 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # FLL42-4109-921SS
  • Mfr. Model # 42-4109-921SS
  • UNSPSC # 31162701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.0 lbs

Product Details

Transport objects weighing up to 600 pounds with this swivel caster. This medium to heavy-duty caster comes with a zinc frame, a brake mechanism, and a two-inch wide and four-inch diameter polyurethane wheel. The mounting plate measures four inches long and 4 1/2 inches wide with a mounting bolt diameter of 3/8 inches.

Technical Specs

  • ItemCaster
  • Caster Frame MaterialStainless Steel
  • Caster Sub-TypeSwivel
  • Mounting Height5 5/8 in
  • Wheel Bearing TypeDelrin
  • Wheel Width2 in
  • Core ColourGrey
  • ApplicationMedium Duty
  • Frame FinishZinc
  • Caster Brake Type No Brake Included
  • Caster Mounting Type Plate
  • Mounting Bolt Dia. 3/8 in
  • Tread Shape Flat
  • Wheel Dia. 4 in
  • Wheel/Tread Material Polyurethane
  • Number of Wheels 1
  • Replacement Wheel 5-4-921 SS
  • Wheel Core Material Polyurethane
  • Country of Origin Switzerland (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list