!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CASTER, SWIVEL, LOCK, LOAD 300 LBS, 4 1/8 X 3 3/8 IN, WHEEL 1 1/2 IN WIDTH X 4 IN DIA, PHENOLIC

CASTER, SWIVEL, LOCK, LOAD 300 LBS, 4 1/8 X 3 3/8 IN, WHEEL 1 1/2 IN WIDTH X 4 IN DIA, PHENOLIC

CAN-AM

CASTER, SWIVEL, LOCK, LOAD 300 LBS, 4 1/8 X 3 3/8 IN, WHEEL 1 1/2 IN WIDTH X 4 IN DIA, PHENOLIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CASTER, SWIVEL, LOCK, LOAD 300 LBS, 4 1/8 X 3 3/8 IN, WHEEL 1 1/2 IN WIDTH X 4 IN DIA, PHENOLIC

CASTER, SWIVEL, LOCK, LOAD 300 LBS, 4 1/8 X 3 3/8 IN, WHEEL 1 1/2 IN WIDTH X 4 IN DIA, PHENOLIC

CAN-AM

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $37.80 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # FLL422ACB-SWB
  • Mfr. Model # 422ACB-SWB
  • UNSPSC # 31162701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.0 lbs

Product Details

Transport objects weighing up to 300 pounds with this medium-duty swivel caster. Built for most industrial applications, this caster has a double ball raceway with an adjustable lock, a zinc frame, and has a four-inch diameter phenolic wheel with a 1 1/2-inch tread. The mounting plate measures 4 1/8-inch long and 3 3/8-inch with a bolt diameter of 5/16-inch. The mounting bolt's hole spacing measures 2 3/8 inches long and 3 1/8 inches wide.

Technical Specs

  • ItemSwivel Caster
  • Caster Sub-TypeSwivel
  • Swivel Raceway TypeDouble Ball
  • Wheel Width1 1/2 in
  • Core ColourBlack
  • ApplicationMedium Duty
  • FeaturesAdjustable Total Lock
  • Wheel Core MaterialPhenolic
  • Caster Frame Material Zinc
  • Mounting Bolt Dia. 5/16 in
  • Wheel Dia. 4 in
  • Wheel/Tread Material Phenolic
  • Number of Wheels 1
  • Replacement Wheel 5-4-339
  • Frame Finish Zinc
  • Country of Origin Switzerland (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list