!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
4IN RUBBER, SWIVEL LOCKING CASTER

4IN RUBBER, SWIVEL LOCKING CASTER

COLSON

4IN RUBBER, SWIVEL LOCKING CASTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
4IN RUBBER, SWIVEL LOCKING CASTER

4IN RUBBER, SWIVEL LOCKING CASTER

COLSON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $60.50 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # FLL1418-4RB
  • Mfr. Model # 1418-4RB
  • UNSPSC # 31162701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.5 lbs

Technical Specs

  • ItemSwivel Caster with Brake
  • Caster Sub-TypeSwivel
  • Frame ColourSilver
  • Overall Height5 5/8 in
  • Wheel Bearing TypeRoller Bearing
  • Wheel Width2 in
  • Wheel/Tread MaterialRubber
  • Core ColourBlack
  • Non-MarkingNo
  • ApplicationMedium Duty
  • Frame FinishZinc
  • Number of Mounting Holes4
  • Swivel Raceway TypeDouble Ball
  • Wheel Core MaterialCast-Iron
  • Caster Brake Type Pedal
  • Features Double-ball-bearing Construction. Recommended for Carts, Racks
  • Mounting Height 5 5/8 in
  • Tread Shape Flat
  • Wheel Dia. 4 in
  • Wheel/Tread Colour Black
  • Caster Frame Material Steel
  • For Surface Type All
  • Number of Wheels 1
  • Caster Mounting Type Plate
  • Includes Spanner Bushing Yes
  • Swivel Lock Type No Lock Included
  • Swivel Radius 3 3/4 in
  • Wheel Core Type Spoked

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list