!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CASTER, PLATE, RIGID WHEEL, 325 LB MAX, 1 1/2 X 4 IN

CASTER, PLATE, RIGID WHEEL, 325 LB MAX, 1 1/2 X 4 IN

COLSON

CASTER, PLATE, RIGID WHEEL, 325 LB MAX, 1 1/2 X 4 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CASTER, PLATE, RIGID WHEEL, 325 LB MAX, 1 1/2 X 4 IN

CASTER, PLATE, RIGID WHEEL, 325 LB MAX, 1 1/2 X 4 IN

COLSON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $39.68 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # FLL3-408-449
  • Mfr. Model # 3-408-449
  • UNSPSC # 31162701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.0 lbs

Product Details

This rigid plate caster measures 1 1/2 inches in diameter and four inches in width. This sturdy caster wheel sustains a weight of 325 pounds.

Technical Specs

  • ItemCaster
  • Caster Brake TypeNo Brake Included
  • Caster Sub-TypeRigid
  • Mounting Bolt Dia.3/8 in
  • Swivel Raceway TypeDouble Ball
  • Wheel Bearing TypeRoller Bearing
  • Wheel Width1 1/2 in
  • Wheel/Tread MaterialPerforma Rubber
  • Number of Wheels1
  • Replacement Wheel3-4-449
  • Frame FinishZinc Plated
  • NSF ListedYes
  • Swivel ConstructionKingpin
  • Wheel Core MaterialPolyolefin
  • Brake Location Not Applicable
  • Caster Mounting Type Plate
  • For Axle Dia. 3/8 in
  • Mounting Height 5 3/8 in
  • Tread Shape Flat
  • Wheel Dia. 4 in
  • Wheel/Tread Colour Maroon
  • Core Colour Grey
  • Application Production Racks, Server Racks, Utility Carts
  • Features 3/8 in Hollow Axle with Lock Nut, Colson 45 Multi-Temp Grease Lubricates in Extreme Hot and Cold Temperatures, Full Double Ball Hardened Raceways Provide Lasting Performance and Greater Durability, Grease Holes on Wheel Bearing for Greater Convenience, Industry Leading 3 yr Warranty, Permanent Rivet King Pin Construction, with Reinforcing Washer on Upper and Lower Raceway for Added Stability
  • Includes Thread Guards No
  • Standards NSF Listed, RoHS Compliant
  • Swivel Radius 0 in
  • Country of Origin Switzerland (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list