!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PLATE CASTER, RIGID, MEDIUM-DUTY, 800 LB, 4 X 4 1/2 IN, WHEEL BLACK, 2 IN WIDTH X 4 IN DIA, MAXIM

PLATE CASTER, RIGID, MEDIUM-DUTY, 800 LB, 4 X 4 1/2 IN, WHEEL BLACK, 2 IN WIDTH X 4 IN DIA, MAXIM

COLSON

PLATE CASTER, RIGID, MEDIUM-DUTY, 800 LB, 4 X 4 1/2 IN, WHEEL BLACK, 2 IN WIDTH X 4 IN DIA, MAXIM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PLATE CASTER, RIGID, MEDIUM-DUTY, 800 LB, 4 X 4 1/2 IN, WHEEL BLACK, 2 IN WIDTH X 4 IN DIA, MAXIM

PLATE CASTER, RIGID, MEDIUM-DUTY, 800 LB, 4 X 4 1/2 IN, WHEEL BLACK, 2 IN WIDTH X 4 IN DIA, MAXIM

COLSON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $114.14 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # FLL4-4108-531SS
  • Mfr. Model # 4-4108-531SS
  • UNSPSC # 31162701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.0 lbs

Product Details

This medium-duty rigid caster is made of zinc, and has a 4 x 4 1/2-inch mounting plate. The outside bolt hole spacing is 3 x 3 5/8 inches, with a 3/8-inch mounting bolt diameter. This caster is load-rated to 800 pounds. The black Maxim wheel is two inches wide and four inches in diameter. The replacement wheel number is 5-4-531 SS.

Technical Specs

  • ItemCaster
  • Caster Brake TypeNo Brake Included
  • Caster Mounting TypePlate
  • Mounting Bolt Dia.3/8 in
  • Swivel Raceway TypeDouble Ball
  • Wheel Dia.4 in
  • Wheel/Tread MaterialMaxim Nylon Glass Filled
  • Number of Wheels1
  • Replacement Wheel5-4-531 SS
  • Frame FinishZinc Plated
  • StandardsNSF Listed
  • Swivel Radius0 in
  • Brake Location Not Applicable
  • Caster Frame Material Stainless Steel
  • Caster Sub-Type Rigid
  • Mounting Height 5 5/8 in
  • Wheel Bearing Type Delrin
  • Wheel Width 2 in
  • Core Colour Black
  • Application Washdown Environments
  • Features 1/2 in Diameter 304 Stainless Steel Zerk Axle Standard, 3/4 in Stainless Steel Permanent Rivet Kingpin for Long Swivel Life, Constructed of Polished, Corrosion-Resistance Stainless Steel (304 Grade), Double Stainless Steel Ball Bearing Raceways (with Zerk) Formed Smooth for Ease of Swivelling, Food Grade -40 Degrees F to 600 Degrees F Performance Grease (FDA Approved), Legs Precision Welded to Yoke for Strength, Solid Axle Available By Special Order, Top Plate and Legs Formed From 1/4 in Thick Stainless Steel for Durability
  • NSF Listed Yes
  • Swivel Construction Kingpin
  • Wheel Core Material Thermoplastic
  • Country of Origin Switzerland (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list