This elbow meets the standards for UL, FM, ASME B16.3, has a maximum operating pressure of 300 psi @ 150 Degrees F and is designed for the following applications: air, natural gas, oil, steam, and non-potable water. It is black and is made of malleable iron. In addition, it is a 45 Degrees elbow.
Technical Specs
ItemElbow
Fitting Side A GenderFemale
Fitting Side A TypeNPT
Fitting Side B Nominal Pipe Size1/4 in
Maximum Operating Pressure300 psi @ 150 Degrees F
Specific Fitting Shape45 Degrees Elbow
ApplicationAir, Natural Gas, Oil, Steam, Non-Potable Water
ColourBlack
Includes Pre-Applied Thread SealantPre-Applied Thread Sealant Not Included
ClassClass 150
Fitting Side A Nominal Pipe Size1/4 in
Fitting Side B GenderFemale
Fitting Side B TypeNPT
Pipe Fitting MaterialMalleable Iron
StandardsUL Listed, FM Approved, Meets ASME B16.3
Basic Fitting ShapeElbow
For Pipe Schedule40
Includes SealSeal Not Included
Country of OriginUnited States
(subject to change)