!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PLATE CASTER, SWIVEL, LOAD 300 LBS, 4 X 4 1/2 IN, WHEEL 1 1/2 IN WIDTH X 3 IN DIAMETER, URETHANE

PLATE CASTER, SWIVEL, LOAD 300 LBS, 4 X 4 1/2 IN, WHEEL 1 1/2 IN WIDTH X 3 IN DIAMETER, URETHANE

COLSON

PLATE CASTER, SWIVEL, LOAD 300 LBS, 4 X 4 1/2 IN, WHEEL 1 1/2 IN WIDTH X 3 IN DIAMETER, URETHANE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PLATE CASTER, SWIVEL, LOAD 300 LBS, 4 X 4 1/2 IN, WHEEL 1 1/2 IN WIDTH X 3 IN DIAMETER, URETHANE

PLATE CASTER, SWIVEL, LOAD 300 LBS, 4 X 4 1/2 IN, WHEEL 1 1/2 IN WIDTH X 3 IN DIAMETER, URETHANE

COLSON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $93.14 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # FLL4-3109-919
  • Mfr. Model # 4-3109-919
  • UNSPSC # 31162701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.0 lbs

Product Details

This swivel plate caster has a mounting plate that measures 4 x 4 1/2 inches, with a 3/8-inch mounting bolt diameter. It is load-rated up to 300 pounds. The urethane wheel is 1 1/2 inches wide and three inches in diameter. The replacement wheel number is 4-3-919.

Technical Specs

  • ItemCaster
  • Caster Brake TypeNo Brake Included
  • Caster Mounting TypePlate
  • For Axle Dia.1/2 in
  • Mounting Height5 1/8 in
  • Wheel Bearing TypeRoller Bearing
  • Wheel Width1 1/2 in
  • Number of Wheels1
  • Replacement Wheel4-3-919
  • Includes Thread GuardsNo
  • StandardsNSF Listed, RoHS Compliant
  • Swivel Lock TypeNo Lock Included
  • Wheel Core MaterialPolyurethane
  • Brake Location Not Applicable
  • Caster Frame Material Steel
  • Caster Sub-Type Swivel
  • Mounting Bolt Dia. 3/8 in
  • Swivel Raceway Type Double Ball
  • Wheel Dia. 3 in
  • Wheel/Tread Material Polyurethane
  • Application Server Racks, Utility Carts
  • Features 1/2 in Hollow Ale with Grease Zerk and Lock Nut, 1/4 in Steel Top Plate for Added Strength, Colson 45 Multi-Temp Grease Lubricates in Extreme Ht and Cold Temperatures, Full Double Ball Hardened Raceways Provide Lasting Performance and Greater Durability, Grease Fittings in Wheel Bearing and Swivel Raceway for Added Convenience, Industry Leading 3 yr Warranty, Permanent Rivet 5/8 in Diameter King Pin
  • NSF Listed Yes
  • Swivel Construction Kingpin
  • Swivel Radius 3 1/16 in
  • Country of Origin Switzerland (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list