!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HOSES WITH QUICK-SEAL FITTING, ENVIRO-GUARD, YELLOW, 36 IN, 45 ° , ¼ IN FFL, FOR R-134A

HOSES WITH QUICK-SEAL FITTING, ENVIRO-GUARD, YELLOW, 36 IN, 45 ° , ¼ IN FFL, FOR R-134A

ROBINAIR

HOSES WITH QUICK-SEAL FITTING, ENVIRO-GUARD, YELLOW, 36 IN, 45 ° , ¼ IN FFL, FOR R-134A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HOSES WITH QUICK-SEAL FITTING, ENVIRO-GUARD, YELLOW, 36 IN, 45 ° , ¼ IN FFL, FOR R-134A

HOSES WITH QUICK-SEAL FITTING, ENVIRO-GUARD, YELLOW, 36 IN, 45 ° , ¼ IN FFL, FOR R-134A

ROBINAIR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $52.92 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # RBN68136A
  • Mfr. Model # 68136A
  • UNSPSC # 23111507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

These Enviro-Guard high-pressure hoses with 45 degree quick-seal fitting come in yellow. It measures 36 inches length and has a 1/4-inch female flare fitting. The hose has a working pressure of 740 pounds per square inch and a burst pressure of 3700 pounds per square inch. It is suitable for use with automotive R-134A systems.

Technical Specs

  • ItemEnviro-Guard Hose
  • Length 36 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list