!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
32PC,12PT,SAE,3/8 IN DR,AERO

32PC,12PT,SAE,3/8 IN DR,AERO

PROTO

32PC,12PT,SAE,3/8 IN DR,AERO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
32PC,12PT,SAE,3/8 IN DR,AERO

32PC,12PT,SAE,3/8 IN DR,AERO

PROTO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $551.02 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # PRTJ52332AS
  • Mfr. Model # J52332AS
  • UNSPSC # 27111703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.9 lbs

Technical Specs

  • ItemSocket Set
  • Drive Size3/8 in
  • FinishChrome
  • Includes Drive ToolsYes
  • Includes Socket BitsSocket Bits Not Included
  • Includes WrenchesNo
  • Number of Pieces32
  • Standard Socket Count/Style(26) 12-Point
  • Drive TypeHand
  • Impact Rated StatusNot Impact Rated
  • Number of Deep Sockets0
  • Number of Standard Sockets26
  • Deep Socket Count/Style 0
  • Drive Tools Included Yes
  • Includes Deep Sockets Deep Sockets Not Included
  • Includes Flex Sockets Flex Sockets Not Included
  • Includes Standard Sockets Standard Sockets Included
  • Measurement Type Metric, SAE
  • Socket Size Range 1/4 in to 7/8 in, 8 mm to 20 mm
  • Container Type Case
  • Flex Socket Count/Style 0
  • Includes Insulation Not Insulated
  • Number of Flex Sockets 0
  • Sockets Included (1) 08MM Standard 12-Point, (1) 09MM Standard 12-Point, (1) 1/2 in Standard 12-Point, (1) 1/4 in Standard 12-Point, (1) 10MM Standard 12-Point, (1) 11/16 in Standard 12-Point, (1) 11/32 in Standard 12-Point, (1) 11MM Standard 12-Point, (1) 12MM Standard 12-Point, (1) 13/16 in Standard 12-Point, (1) 13MM Standard 12-Point, (1) 14MM Standard 12-Point, (1) 15MM Standard 12-Point, (1) 16MM Standard 12-Point, (1) 17MM Standard 12-Point, (1) 18MM Standard 12-Point, (1) 19MM Standard 12-Point, (1) 20MM Standard 12-Point, (1) 3/4 in Standard 12-Point, (1) 3/8 in Standard 12-Point, (1) 5/16 in Standard 12-Point, (1) 5/8 in Standard 12-Point, (1) 7/16 in Standard 12-Point, (1) 7/8 in Standard 12-Point, (1) 9/16 in Standard 12-Point, (1) 9/32 in Standard 12-Point
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list