!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HANDHELD SPRAYER, SPOT, 3 GALLON TANK, POLY TANK, 25 FT MAX SPRAY DISTANCE, 60 PSI, ADJUSTABLE NOZZLE

HANDHELD SPRAYER, SPOT, 3 GALLON TANK, POLY TANK, 25 FT MAX SPRAY DISTANCE, 60 PSI, ADJUSTABLE NOZZLE

CHAPIN

HANDHELD SPRAYER, SPOT, 3 GALLON TANK, POLY TANK, 25 FT MAX SPRAY DISTANCE, 60 PSI, ADJUSTABLE NOZZLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HANDHELD SPRAYER, SPOT, 3 GALLON TANK, POLY TANK, 25 FT MAX SPRAY DISTANCE, 60 PSI, ADJUSTABLE NOZZLE

HANDHELD SPRAYER, SPOT, 3 GALLON TANK, POLY TANK, 25 FT MAX SPRAY DISTANCE, 60 PSI, ADJUSTABLE NOZZLE

CHAPIN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $188.56 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # CPN22360XPW
  • Mfr. Model # 22360XPW
  • UNSPSC # 21101801
  • CATALOGUE PAGE # 556
  • Shipping Weight 6.2 lbs

Product Details

Acid and chemical resistant seals and gaskets. Wide opening for easy filling and cleaning. Auto/manual high pressure relief valve. Lock-off feature to prevent accidental discharge. Adjustable poly cone nozzle sprays coarse stream to a fine mist.

Technical Specs

  • ItemHandheld Sprayer
  • ApplicationCleaning and Degreasing
  • Hose Length3 1/2 in
  • Spray Distance - Maximum25 ft
  • Spray LiquidNon-Foam
  • Mixing SystemMix-in-Tank
  • In Tank FilterIn Tank Filter Included
  • Sprayer Pressure ReleaseSprayer Pressure Release
  • Fill Opening Size4 in
  • Nozzle MaterialPolyethylene
  • Seal/Gasket MaterialViton(TM)
  • Wand MaterialPolyethylene
  • Power Source Manual
  • Tank Capacity 3 gal
  • Sprayer Pressure - Maximum 60 psi
  • Nozzle Spray Pattern Cone, Mist
  • Spray Mechanism Hand-Pump
  • Pressurizing Method Manual Pump
  • Adjustable Nozzle Nozzle Adjustable
  • Chemical Compatibility Bleach and Disinfectant, Cleaners and Degreasers, Oils and Lubrication
  • Hose Material Reinforced Nylon
  • Pump Length 11 1/2 in
  • Tank Material Poly
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list