3/8DR IMPACT UNV SOCKET 6PT 7/16
3/8DR IMPACT UNV SOCKET 6PT 7/16
PROTO
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Impact Socket, Standard Length, Universal, SAE, Drive Size 3/8in., Number of Points 6, Size 7/16in., Overall Length (In.) 2-3/8, Heat Treated Alloy Steel Construction, Black Oxide Finish
Technical Specs
- ItemFlex Impact Socket
- FinishBlack Oxide
- Includes Non-Magnetic/SparkingNot Applicable
- Number of Points6
- Socket DepthStandard
- Socket Size7/16 in
- MaterialAlloy Steel
- Impact Rated StatusImpact Rated
- Drive Size 3/8 in
- Includes Locking Locking Included
- Measurement Type SAE
- Overall Length 2 3/8 in
- Socket Shape 6-Point
- Tether Status Not Tether Capable
- Drive Type Impact
- Standards ASME B107.110-2012
- Country of Origin United States
(subject to change)
Alternate Products
-
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$16.36
/ each
Related Products
-
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$20.19
/ each
-
PROTO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$66.50
/ each
-
PROTO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$25.86
/ each
-
PROTO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$29.90
/ each
-
PROTO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$33.60
/ each
-
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$7.20
/ each
-
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$10.88
/ each
-
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$21.57
/ each
-
PROTO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$57.21
/ BOX