!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SELF LOCKING THREAD INSERT, HEAVY WALL, ⅜"-16 INT THREAD, 9/16"-12 EXT THREAD, 10 PK

SELF LOCKING THREAD INSERT, HEAVY WALL, ⅜"-16 INT THREAD, 9/16"-12 EXT THREAD, 10 PK

E-Z LOK

SELF LOCKING THREAD INSERT, HEAVY WALL, ⅜"-16 INT THREAD, 9/16"-12 EXT THREAD, 10 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SELF LOCKING THREAD INSERT, HEAVY WALL, ⅜"-16 INT THREAD, 9/16"-12 EXT THREAD, 10 PK

SELF LOCKING THREAD INSERT, HEAVY WALL, ⅜"-16 INT THREAD, 9/16"-12 EXT THREAD, 10 PK

E-Z LOK

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $28.47 / pkg. of 10

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ELK329-6
  • Mfr. Model # 329-6
  • UNSPSC # 31162400
  • CATALOGUE PAGE # 1144
  • Shipping Weight 0.13 lbs

Product Details

Inserts are standard heavy wall inserts with thread locking adhesive applied to the internal threads providing a permanent screw-locking feature. Install the inserts with a screwdriver or drive tool, allow 3-5 minutes for the external thread adhesive to s

Technical Specs

  • ItemSelf Locking Thread Insert
  • Compatible Tap Size9/16"-12
  • External Thread Fit2A
  • FinishBlack Phosphate
  • Internal Thread Fit2B
  • MaterialSteel
  • Maximum Hole Diameter0.484 in
  • Overall Length33/64 in
  • Thread DirectionRight Hand
  • Wall TypeHeavy
  • FeaturesPre-Applied Adhesive Activates On Installation, Vibration Resistant
  • Installation MethodBolt and Jam Nut, Drive Tool, Screwdriver
  • Tensile Strength78,300 psi
  • Compatible Material Metal
  • Drill Bit Size 31/64 in
  • External Thread Size 9/16"-12
  • Insert Diameter 9/16 in
  • Internal Thread Size 3/8"-16
  • Material Grade/Class 12L14
  • Minimum Installation Depth 19/32 in
  • System of Measurement Inch
  • Thread Type Coarse
  • Brinell Hardness 163
  • Full Cure Time 72 hr
  • Series E-Z LOK
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list