!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HEX SHANK DRILL BIT, 25/64 IN DRILL BIT SIZE, 5⅛ IN LENGTH, BLACK OXIDE

HEX SHANK DRILL BIT, 25/64 IN DRILL BIT SIZE, 5⅛ IN LENGTH, BLACK OXIDE

MILWAUKEE

HEX SHANK DRILL BIT, 25/64 IN DRILL BIT SIZE, 5⅛ IN LENGTH, BLACK OXIDE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HEX SHANK DRILL BIT, 25/64 IN DRILL BIT SIZE, 5⅛ IN LENGTH, BLACK OXIDE

HEX SHANK DRILL BIT, 25/64 IN DRILL BIT SIZE, 5⅛ IN LENGTH, BLACK OXIDE

MILWAUKEE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $13.46 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MTL48-89-2731
  • Mfr. Model # 48-89-2731
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.14 lbs

Product Details

This drill bit is designed for use on metal, plastic, and wood. Plus it has a fractional inch measurement system, has 5⅛ inch length, a right hand cutting direction, in addition to a black oxide finish.

Technical Specs

  • ItemDrill Bit
  • Measurement SystemFractional Inch
  • Decimal Equivalent0.3906
  • Drill Bit Point TypeSplit
  • Cutting DirectionRight Hand
  • Drill Bit GroupingIndividual
  • Shank Hex Size3/8 in
  • Web ConstructionThicker
  • Finish - Machining Black Oxide
  • Drill Bit Size 25/64 in
  • Drill Bit Point Angle 135 Degrees
  • Flute Length 3 3/4 in
  • Overall Length 5 1/8 in
  • Shank Type - Machining 3 Flats
  • Impact Rating No
  • Primary Material Application Metal, Plastic, Wood
  • Country of Origin Thailand (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list