!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HOSE, BLUE, 240 IN, 14MMX½ IN ACME FITTINGS FOR AUTOMOTIVE R-134A, 500 PSI, 2500 PSI

HOSE, BLUE, 240 IN, 14MMX½ IN ACME FITTINGS FOR AUTOMOTIVE R-134A, 500 PSI, 2500 PSI

ROBINAIR

HOSE, BLUE, 240 IN, 14MMX½ IN ACME FITTINGS FOR AUTOMOTIVE R-134A, 500 PSI, 2500 PSI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HOSE, BLUE, 240 IN, 14MMX½ IN ACME FITTINGS FOR AUTOMOTIVE R-134A, 500 PSI, 2500 PSI

HOSE, BLUE, 240 IN, 14MMX½ IN ACME FITTINGS FOR AUTOMOTIVE R-134A, 500 PSI, 2500 PSI

ROBINAIR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $149.19 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # RBN62242
  • Mfr. Model # 62242
  • UNSPSC # 23111507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

This Enviro-Guard hose comes in blue and measures 240 inch length. It has 14 millimetre x 1/2-inch ACME fittings for automotive R-134A. The hose has a working pressure of 500 pounds per square inch and minimum burst pressure of 2500 pounds per square inch.

Technical Specs

  • ItemEnviro-Guard Hose
  • Length 240 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list