!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
DT042P+W2P 2W FEMALE HOUSE & WEDGELOCK, .669 IN L, THERMOPLASTIC/SILICONE

DT042P+W2P 2W FEMALE HOUSE & WEDGELOCK, .669 IN L, THERMOPLASTIC/SILICONE

PICO

DT042P+W2P 2W FEMALE HOUSE & WEDGELOCK, .669 IN L, THERMOPLASTIC/SILICONE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DT042P+W2P 2W FEMALE HOUSE & WEDGELOCK, .669 IN L, THERMOPLASTIC/SILICONE

DT042P+W2P 2W FEMALE HOUSE & WEDGELOCK, .669 IN L, THERMOPLASTIC/SILICONE

PICO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $24.36 / PACKAGE of 20

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # PIC7990-34
  • Mfr. Model # 7990-34
  • UNSPSC # 39121400
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.106 lbs

Product Details

This DT042P+W2P 2-way female house with wedgelock is for use with 20-14 AWG female contacts which are not included. Made of thermoplastic with a silicone seal, it has a maximum rating for 13 amp contact, temperature of -55 to 125 Degrees C , and an overall length of 0.669 inches.

Technical Specs

  • ItemReceptacle and Wedgelock

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list