CAM & GROOVE ADAPTER, 2 IN COUPLING SIZE, 2 IN HOSE FITTING, 2 IN -11½ THREAD SIZE, EPDM
CAM & GROOVE ADAPTER, 2 IN COUPLING SIZE, 2 IN HOSE FITTING, 2 IN -11½ THREAD SIZE, EPDM
NO BRAND NAME ASSIGNED
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
360°
Product Details
This cam and groove adapter meets the standards for MS27019, has a length of 5 11/64 inch, a maximum operating pressure of 225 psi @ 70 Degrees F and is made of polypropylene. In addition, it has 2 15/32 inch outside diameter, and 2"-11½ thread. Plus, it has an NPT connection type.
Technical Specs
Item Cam and Groove Adapter
Body Material Polypropylene
Coupling Size 2 in
Connection Type NPT
Max. Working Pressure @ 70 F 225 psi
Gasket Material EPDM
Includes Locking Arm Locking Arm Not Included
Plug Length 1 7/8 in
Coupling Component Plug
Coupling Type Type F
Hose Fitting Gender Male
Hose Fitting Size 2 in
Plug Outside Dia. 2 15/32 in
Overall Length 5 11/64 in
Thread Size 2"-11 1/2
Standards MS27019