!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CHEMICAL PROTECTION GLOVES, UNLINED, PEBBLE GRIP, SZ M/8, 12 IN L/13 MIL THK, NATL, LATEX/NEOPRENE

CHEMICAL PROTECTION GLOVES, UNLINED, PEBBLE GRIP, SZ M/8, 12 IN L/13 MIL THK, NATL, LATEX/NEOPRENE

MICROFLEX

CHEMICAL PROTECTION GLOVES, UNLINED, PEBBLE GRIP, SZ M/8, 12 IN L/13 MIL THK, NATL, LATEX/NEOPRENE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CHEMICAL PROTECTION GLOVES, UNLINED, PEBBLE GRIP, SZ M/8, 12 IN L/13 MIL THK, NATL, LATEX/NEOPRENE

CHEMICAL PROTECTION GLOVES, UNLINED, PEBBLE GRIP, SZ M/8, 12 IN L/13 MIL THK, NATL, LATEX/NEOPRENE

MICROFLEX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2.34 / pair

EHC: EHC :
Min Qty 144 = $336.96

Compliance and Restrictions

  • None

This product must be purchased in multiples of 144 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ANL88-390-8
  • Mfr. Model # 88-390-8
  • UNSPSC # 46181541
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.108 lbs

Product Details

These size medium/eight unlined, chemical protection gloves have a natural rubber latex and neoprene blend coating. These natural-coloured gloves feature a pinked-style cuff and a pebble embossed grip design for use in wet and dry conditions. They have a length of 12 inches and are 13-mil thick. These unsupported gloves have an ANSI level 3 abrasion rating.

Technical Specs

  • ItemUltra-Thin Rubber Glove
  • Anti-StaticNo
  • Glove Coating ColourNatural
  • Glove Hand StyleLeft and Right
  • Glove Liner MaterialUnlined
  • Glove PerformanceLight-Duty
  • Glove TextureEmbossed
  • Latex-FreeNo
  • Silicone-FreeNo
  • Supported / UnsupportedUnsupported
  • Glove Sizes8
  • ANSI/ISEA Abrasion Level 3
  • Colour Natural
  • Glove Colour Family Clear
  • Glove Length 11 2/5 in
  • Glove Materials Natural Rubber Latex, Neoprene
  • Glove Size 8
  • Glove Thickness 13 mil
  • Series AlphaTec 88-390T
  • Standards CE 0493, EN ISO 21420:2020, EN ISO 374-1:2016, EN ISO 374-5:2016
  • Glove Features Chemical Splash Protection, Elasticity, Dexterity, Enhanced Grip, Chlorinated , Reduced Allergy Risks
  • Country of Origin Thailand (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list