!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
10PC 1000V INSULATED SCREWDRIVER ST

10PC 1000V INSULATED SCREWDRIVER ST

MILWAUKEE

10PC 1000V INSULATED SCREWDRIVER ST close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
10PC 1000V INSULATED SCREWDRIVER ST

10PC 1000V INSULATED SCREWDRIVER ST

MILWAUKEE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $332.30 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MTL48-22-2210
  • Mfr. Model # 48-22-2210
  • UNSPSC # 27110000
  • CATALOGUE PAGE # 382
  • Shipping Weight 4.72 lbs

Technical Specs

  • ItemTether Ready Insulated Screwdriver Set
  • Tip StyleECX, Phillips, Slotted, Square
  • Number of Pieces10
  • ESD SafeNo
  • Measurement TypeSAE
  • Corrosion ResistantYes
  • Tether ReadyYes
  • Screwdriver StyleTether-Ready Insulated Screwdriver Set
  • Shank Length4 in to 8 in
  • Shank ShapeRound
  • Overall Length14 3/4 in
  • Handle Length5 in
  • Handle TypeErgonomic
  • Sizes IncludedECX: #1 x 4 in, Slotted: 1/4 in x 6 in, 5/16 in x 7 in, 3/8 in x 8 in, Phillips: #1 x 3 in, #2 x 4 in, #3 x 6 in, Robertson Square Recess: #1 x 3 in, #2 x 4 in, #3 x 6 in
  • Tip Size 1/4 in, 3/8 in, 5/16 in
  • Grip Style Ergonomic
  • Insulated Yes
  • Non-Sparking No
  • Includes (3) Slotted Screwdrivers: 1/4 in x 6 in , 5/16 in x 7 in , 3/8 in x 8 in , (3) Phillips Screwdrivers: #1 x 3 in , #2 x 4 in , #3 x 6 in , (3) Robertson Square Recess Screwdrivers: #1 x 3 in , #2 x 4 in , #3 x 6 in , ECX Screwdriver #1 x 4 in , EVA Foam Fitted Case
  • Standards UL, IEC, OSHA, CSA, ASTM, NFPA Specs
  • Ratcheting No
  • Shank Finish Insulated
  • Shank Material Alloy Steel
  • Container Type None
  • Handle Colour Black, Red
  • Handle Material Plastic
  • Magnetized Tip No
  • Voltage Rating 1,000 V AC

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list