!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
STICK ELECTRODE, CARBON STEEL, E6011, ⅛ X 14 IN, 5 LB, SUREWELD 6011

STICK ELECTRODE, CARBON STEEL, E6011, ⅛ X 14 IN, 5 LB, SUREWELD 6011

SUREWELD

STICK ELECTRODE, CARBON STEEL, E6011, ⅛ X 14 IN, 5 LB, SUREWELD 6011 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
STICK ELECTRODE, CARBON STEEL, E6011, ⅛ X 14 IN, 5 LB, SUREWELD 6011

STICK ELECTRODE, CARBON STEEL, E6011, ⅛ X 14 IN, 5 LB, SUREWELD 6011

SUREWELD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $38.28 / PACKAGE

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ESB812000099
  • Mfr. Model # 812000099
  • UNSPSC # 23271810
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.435 lbs

Product Details

This Sureweld 6011 stick electrode is made of carbon steel. In addition, it is for use with: carbon steel to carbon steel. It has an overall length of 14 inches, an overall diameter of 1/8 inch, and weighs five pounds. It can be used for stick welding (SMAW), in positions including flat, horizontal, overhead, vertical-down, vertical-up and meets the standards for AWS A5.1.

Technical Specs

  • ItemStick Electrode
  • MaterialCarbon Steel
  • Overall Diameter1/8 in
  • Tensile Strength (Minimum Required)60 ksi
  • Yield Strength (Minimum Required)48 ksi
  • SeriesSureweld 6011
  • For Material TypeCarbon Steel to Carbon Steel
  • For Welding PositionFlat, Horizontal, Overhead, Vertical-Down, Vertical-Up
  • StandardsAWS A5.1
  • Elongation (As Welded)22%
  • Finish/CoatingCellulosic
  • AWS Classification E6011
  • Process Stick Welding (SMAW)
  • Overall Length 14 in
  • Tensile Strength (As Welded) 76 ksi
  • Yield Strength (As Welded) 67 ksi
  • Weight 5 lb
  • Welding Current Designation AC, DCEP
  • Container Type Tube
  • Container Size 5 lb
  • Elongation (Minimum Required) 0.22
  • Number of Passes Multiple Passes, Single Pass

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list