!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ARBOR SHIM, B83 ROCKWELL, 90,000 PSI, 18-8 STAINLESS STEEL, INCH, BRIGHT, .125 X .178 X .005

ARBOR SHIM, B83 ROCKWELL, 90,000 PSI, 18-8 STAINLESS STEEL, INCH, BRIGHT, .125 X .178 X .005

ACCURATE MFD PRODUCTS

ARBOR SHIM, B83 ROCKWELL, 90,000 PSI, 18-8 STAINLESS STEEL, INCH, BRIGHT, .125 X .178 X .005 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ARBOR SHIM, B83 ROCKWELL, 90,000 PSI, 18-8 STAINLESS STEEL, INCH, BRIGHT, .125 X .178 X .005

ARBOR SHIM, B83 ROCKWELL, 90,000 PSI, 18-8 STAINLESS STEEL, INCH, BRIGHT, .125 X .178 X .005

ACCURATE MFD PRODUCTS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $0.84 / EACH

EHC: EHC :
Min Qty 25 = $21.00

Compliance and Restrictions

  • None

This product must be purchased in multiples of 25 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ACUZ9881-5
  • Mfr. Model # Z9881-5
  • UNSPSC # 31161807
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

This arbor shim is made of 18-8 stainless steel and has a bright (uncoated) finish. Plus, it is silver-coloured and meets the standards for ASTM A582 material quality. This shim is designed for use with spacing and clearance in all manner of applications.

Technical Specs

  • ItemArbor Shim
  • Round Shim TypeArbor Shim
  • Inside Diameter Tolerance+/-0.005 in
  • Outside Diameter Tolerance+/-0.005 in
  • Thickness Tolerance+/-0.005 in
  • Material Grade/Class18-8
  • ColourSilver
  • Material Quality StandardsASTM A582
  • PropertiesChemical Resistant, Corrosion Resistant, Rust Resistant
  • ApplicationSpacing and Clearance in all Manner of Applications
  • Product Type Shim
  • Inside Diameter 0.123 in
  • Outside Diameter 0.173 in
  • Thickness 0.005 in
  • Material Stainless Steel
  • Finish Bright (Uncoated)
  • Temper Not Rated
  • Tensile Strength 90,000 psi
  • System of Measurement Inch
  • Rockwell Hardness B83
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list