Product ITEM is unavailable. See products from the same category below.
Twisted-Eye Web Slings
Twisted-eye web slings have looped eyes on both ends that are twisted 90° to the sling's body to keep their eyes open. Also known as Type 4 web slings, their twisted eyes create secure choker hitches around loads but can also be set up as vertical or basket hitches. Twisted-eye slings connect with lifting and rigging hardware like hooks, hoist rings, links, and shackles. Web slings have labels with information regarding their rated capacities set by their manufacturer that should be carefully reviewed before use. The rated capacity of a sling should always exceed the weight of the load. Note: These web slings should never be used to lift people.
This web sling measures one inch in width and is yellow. In addition, it is cut-resistant. This web sling meets the standards for ASME B30.9, OSHA 1910.184, and WSTDA.
This web sling measures one inch in width and is yellow. In addition, it is cut-resistant. This web sling meets the standards for ASME B30.9, OSHA 1910.184, and WSTDA.
This synthetic, twisted eye and eye web sling is an economical option for heavy-lifting jobs within a temperature range of -40 Degrees C to 90 Degrees C. It has a basket stitch capacity of 12,400 pounds, choker hitch capacity 4960 pounds and vertical hitch capacity 6200 pounds. This yellow, Type 4, two-ply sling measures 6 feet x 2 inches.
This synthetic, twisted eye and eye web sling is an economical option for heavy-lifting jobs within a temperature range of -40 Degrees C to 90 Degrees C. It has a basket stitch capacity of 12,400 pounds, choker hitch capacity 4960 pounds and vertical hitch capacity 6200 pounds. This yellow, Type 4, two-ply sling measures 6 feet x 2 inches.
This web sling measures one inch in width and is yellow. In addition, it is cut-resistant. This web sling meets the standards for ASME B30.9, OSHA 1910.184, and WSTDA.
This web sling measures one inch in width and is yellow. In addition, it is cut-resistant. This web sling meets the standards for ASME B30.9, OSHA 1910.184, and WSTDA.
This Type 4 twisted eye and eye polyester web sling is durable in temperatures ranging from -40 Degrees C to 90 Degrees C. It has a basket stitch capacity of 3100 pounds, choker hitch capacity 2480 pounds, and vertical hitch capacity 6200 pounds. This two-ply web sling has nine-inch eye handles, is calculated for pull to pull, or bearing to bearing, and measures 4 feet x 1 inch. It resists alcohol, ethers, and strong alkaline.
This Type 4 twisted eye and eye polyester web sling is durable in temperatures ranging from -40 Degrees C to 90 Degrees C. It has a basket stitch capacity of 3100 pounds, choker hitch capacity 2480 pounds, and vertical hitch capacity 6200 pounds. This two-ply web sling has nine-inch eye handles, is calculated for pull to pull, or bearing to bearing, and measures 4 feet x 1 inch. It resists alcohol, ethers, and strong alkaline.
This web sling measures four inches in width and is yellow. In addition, it is cut-resistant. This web sling meets the standards for ASME B30.9, OSHA 1910.184, and WSTDA.
This web sling measures four inches in width and is yellow. In addition, it is cut-resistant. This web sling meets the standards for ASME B30.9, OSHA 1910.184, and WSTDA.
This web sling measures two inches in width and is yellow. In addition, it is cut-resistant. This web sling meets the standards for ASME B30.9, OSHA 1910.184, and WSTDA.
This web sling measures two inches in width and is yellow. In addition, it is cut-resistant. This web sling meets the standards for ASME B30.9, OSHA 1910.184, and WSTDA.
This web sling measures two inches in width and is yellow. In addition, it is cut-resistant. This web sling meets the standards for ASME B30.9, OSHA 1910.184, and WSTDA.
This web sling measures two inches in width and is yellow. In addition, it is cut-resistant. This web sling meets the standards for ASME B30.9, OSHA 1910.184, and WSTDA.
The industrial standard in web slings. Red core warning yarns aid inspection process. Nylon web stretches more, helps avoid shock loading. Tuff-Tag for permanent identification, required by OSHA. Yellow abrasion resistant treatment
The industrial standard in web slings. Red core warning yarns aid inspection process. Nylon web stretches more, helps avoid shock loading. Tuff-Tag for permanent identification, required by OSHA. Yellow abrasion resistant treatment
This web sling measures one inch in width and is yellow. In addition, it is cut-resistant. This web sling meets the standards for ASME B30.9, OSHA 1910.184, and WSTDA.
This web sling measures one inch in width and is yellow. In addition, it is cut-resistant. This web sling meets the standards for ASME B30.9, OSHA 1910.184, and WSTDA.
This web sling measures two inches in width and is yellow. In addition, it is cut-resistant. This web sling meets the standards for ASME B30.9, OSHA 1910.184, and WSTDA.
This web sling measures two inches in width and is yellow. In addition, it is cut-resistant. This web sling meets the standards for ASME B30.9, OSHA 1910.184, and WSTDA.
This Type 4 twisted eye and eye polyester web sling is durable in temperatures ranging from -40 Degrees C to 90 Degrees C. This two-ply web sling has nine-inch eye handles, is calculated for pull to pull, and measures 3 feet x 1 inch. It has a handling basket stitch capacity of 3100 pounds, choker hitch capacity 2480 pounds, and vertical hitch capacity 6200 pounds. It resists alcohol, ethers, and strong alkaline.
This Type 4 twisted eye and eye polyester web sling is durable in temperatures ranging from -40 Degrees C to 90 Degrees C. This two-ply web sling has nine-inch eye handles, is calculated for pull to pull, and measures 3 feet x 1 inch. It has a handling basket stitch capacity of 3100 pounds, choker hitch capacity 2480 pounds, and vertical hitch capacity 6200 pounds. It resists alcohol, ethers, and strong alkaline.
This web sling measures two inches in width and is yellow. In addition, it is cut-resistant. This web sling meets the standards for ASME B30.9, OSHA 1910.184, and WSTDA.
This web sling measures two inches in width and is yellow. In addition, it is cut-resistant. This web sling meets the standards for ASME B30.9, OSHA 1910.184, and WSTDA.
This web sling measures two inches in width and is yellow. In addition, it is cut-resistant. This web sling meets the standards for ASME B30.9, OSHA 1910.184, and WSTDA.
This web sling measures two inches in width and is yellow. In addition, it is cut-resistant. This web sling meets the standards for ASME B30.9, OSHA 1910.184, and WSTDA.
This nylon Type 4 twisted eye and eye yellow web sling handles various heavy-lifting uses. Measuring 12 feet x 2 inches, this two-ply web sling has 12-inch eye handles, and is calculated for pull to pull, or bearing to bearing. It has a basket stitch capacity of 12,400 pounds, choker hitch capacity 4960 pounds, and vertical hitch capacity 6200 pounds.
This nylon Type 4 twisted eye and eye yellow web sling handles various heavy-lifting uses. Measuring 12 feet x 2 inches, this two-ply web sling has 12-inch eye handles, and is calculated for pull to pull, or bearing to bearing. It has a basket stitch capacity of 12,400 pounds, choker hitch capacity 4960 pounds, and vertical hitch capacity 6200 pounds.
This Type 4 twisted eye and eye nylon web sling handles a variety of heavy-lifting tasks. Measuring three feet x 2 inches, this two-ply web sling has 12-inch eye handles, and is calculated for pull to pull, or bearing to bearing. It has a basket stitch capacity of 12,400 pounds, choker hitch capacity 4960 pounds, and vertical hitch capacity 6200 pounds.
This Type 4 twisted eye and eye nylon web sling handles a variety of heavy-lifting tasks. Measuring three feet x 2 inches, this two-ply web sling has 12-inch eye handles, and is calculated for pull to pull, or bearing to bearing. It has a basket stitch capacity of 12,400 pounds, choker hitch capacity 4960 pounds, and vertical hitch capacity 6200 pounds.
This web sling measures two inches in width and is yellow. In addition, it is cut-resistant. This web sling meets the standards for ASME B30.9, OSHA 1910.184, and WSTDA.
This web sling measures two inches in width and is yellow. In addition, it is cut-resistant. This web sling meets the standards for ASME B30.9, OSHA 1910.184, and WSTDA.
To view Availability for another location, please enter postal code below
Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.