!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

Shop By
Brand
Price
Grip Type
Compatible with Series
Compatible with Model
Reference Number
Suggested results for "SUGGEST-ITEM"
Product ITEM is unavailable. See products from the same category below.

TIG Torch Handles

TIG (tungsten inert gas) torch handles attach to compatible TIG torch bodies to create TIG torches. They are commonly used to replace existing handles on a torch. A complete TIG torch setup includes a nozzle, collet body or gas lens, collet, insulators, back cap, torch body, torch handle, and tungsten electrode. The TIG torch should have a maximum amperage rating that meets or exceeds the maximum amperage rating of the welder.

https://catalogue.grainger.ca/?hybris=true

 53  Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • WELDCRAFT
  • WELDCRAFT A-150 MODULAR SERIES FLEXIBLE ELEMENT, 150 A, FLEXIBLE TORCH NECK ELEMENT
  • Item # WDC150CE
  • Mfr. Model # 150CE
  • EHC: EHC :
  • This Weldcraft A-150 Modular flexible element includes flexible torch neck element. In addition, it is designed for applications including fabrication, maintenance and repair, aerospace, metal art, food and beverage industry, petro/chemical, shipbuilding.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • WELDCRAFT
  • TIG TORCH HANDLE, KNURLED, H-200
  • Item # WDCH200
  • Mfr. Model # H-200
  • EHC: EHC :
  • This TIG torch handle is compatible with 18, 26, A-200, A-250, HW-18, HW-26, PTA-26, PTW-18, W-350, W-400, 18, 18-90, 18HP, 18P, 18V, 26, 26F, 26FV, 26FVB, 26HP, 26HPV, 26V, 301525, 301526, HW-18, HW-18R, HW-26, HW-26F, HW-26R, PTA-26, PTA-26F, PTA-26FV, and more, Weldcraft brand. It can be used for TIG welding.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • APPROVED VENDOR
  • TIG TORCH HANDLE, FOR WELDCRAFT BRAND, TIG
  • Item # LEN105Z55R
  • Mfr. Model # 105Z55R
  • EHC: EHC :
  • This TIG torch handle is compatible with 17, 24, 9, A-125, A-150, A-80, HW-17, HW-24, HW-9, PTA-17, PTA-9, 17, 17F, 17FV, 17FVB, 17 HP, 17 HPV, 17V, 24, 24 HP, 24V, 9, 9F, 9FVB, 9 HP, 9P, 9V, 9VB, HW-17, HW-17F, HW-17R, HW-24, HW-9, HW-9F, HW-9R, PTA-17, and more, Weldcraft brand. It can be used for TIG welding.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • WELDCRAFT
  • TORCH ACCESSORY KIT, 115 A AC, 150 A DC, 25 FT
  • Item # MLWWP1725RM
  • Mfr. Model # WP1725RM
  • EHC: EHC :
  • This torch accessory kit includes A-150 torch body, collet 3/32 inch (2.4 mm), collet body 3/32 inch (2.4 mm), handle, long back cap, rubber 25 foot (7.6 m) power cable, and more. In addition, it is designed for applications including fabrication, metal art, mobile fabrication and MRO, process pipe, refineries and power plants.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • WELDCRAFT
  • TORCH HANDLE, TIG WELDING, KNURLED TEXTURE, 53N06
  • Item # WDC53N06
  • Mfr. Model # 53N06
  • EHC: EHC :
  • This TIG torch handle is compatible with 20, 20P, 25, HW-20, HW-25, PTW-20, W-200, W-225, W-250, 20, 20F, 20HP, 20P, 25, HW-20, HW-20R, HW-25, PTW-20, WP-125L, WP-20, WP-20P, WP-20V, WP-25, Weldcraft brand. It can be used for TIG welding.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • This product must be purchased in multiples of 2 . Please update the quantity to proceed with checkout.
  • WELDCRAFT
  • TIG TORCH HANDLE, RIBBED, 105Z55R
  • Item # WDC105Z55R
  • Mfr. Model # 105Z55R
  • EHC: EHC :
  • This TIG torch handle is compatible with 17, 24, 9, A-125, A-150, A-80, HW-17, HW-24, HW-9, PTA-17, PTA-9, 17, 17F, 17FV, 17FVB, 17HP, 17HPV, 17V, 24, 24HP, 24V, 9, 9F, 9FVB, 9HP, 9P, 9V, 9VB, HW-17, HW-17F, HW-17R, HW-24, HW-9, HW-9F, HW-9R, PTA-17, PTA-17 and more, Weldcraft brand. It can be used for TIG welding.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1451
  • MAXWELD
  • DIFFUSER HEAD ASSEMBLY, BERNARD, THREADED, SZ 400 A, BRASS
  • Item # LENMW4435
  • Mfr. Model # MW4435
  • EHC: EHC :
  • This brass, diffuser head assembly is made for Bernard-style MIG guns and for use with 7400 Series contact tips. It is size 400 amps and has a threaded connection.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • WELDCRAFT
  • TIG TORCH HANDLE, RIBBED, H-100R, NO THREADS
  • Item # WDCH100R
  • Mfr. Model # H-100R
  • EHC: EHC :
  • This TIG torch handle is compatible with 17, 24, 9, A-125, A-150, A-80, HW-17, HW-24, HW-9, PTA-17, PTA-9, 17, 17F, 17FV, 17FVB, 17HP, 17HPV, 17V, 24, 24HP, 24V, 9, 9F, 9FVB, 9HP, 9P, 9V, 9VB, HW-17, HW-17F, HW-17R, HW-24, HW-9, HW-9F, HW-9R, PTA-17, PTA-17 and more, Weldcraft brand. It can be used for TIG welding.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • WELDCRAFT
  • TIG TORCH HANDLE, FOR LINDE BRAND, TIG
  • Item # WDC10N15
  • Mfr. Model # 10N15
  • EHC: EHC :
  • This TIG torch handle is compatible with 18, A-200, 18FV, WP-26FV, Linde brand. It can be used for TIG welding.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • WELDCRAFT
  • TIG TORCH HANDLE, KNURLED, H-100, NO THREADS
  • Item # WDCH100
  • Mfr. Model # H-100
  • EHC: EHC :
  • This TIG torch handle is compatible with 17, 24, 9, A-125, A-150, A-80, HW-17, HW-24, HW-9, PTA-17, PTA-9, 17, 17F, 17FV, 17FVB, 17HP, 17HPV, 17V, 24, 24HP, 24V, 9, 9F, 9FVB, 9HP, 9P, 9V, 9VB, HW-17, HW-17F, HW-17R, HW-24, HW-9, HW-9F, HW-9R, PTA-17, PTA-17 and more, Weldcraft brand. It can be used for TIG welding.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • WELDCRAFT
  • TORCH PACKAGE, 250 A AC, 350 A DC, GAS HOSE, HANDLE, LONG BACK CAP, POWER CABLE, WATER HOSE
  • Item # WDCWP18-12R
  • Mfr. Model # WP-18-12-R
  • EHC: EHC :
  • This torch package includes gas hose, handle, long back cap, power cable, torch body, and water hose. In addition, it is designed for applications including aluminum fabrication, aluminum ship repair, automotive, exotic material fabrication, light and heavy manufacturing, maintenance and repair, and more.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • WELDCRAFT
  • TIG TORCH HANDLE, RIBBED, H-200R, NO THREADS
  • Item # WDCH200R
  • Mfr. Model # H-200R
  • EHC: EHC :
  • This TIG torch handle is compatible with 18, 26, A-200, A-250, HW-18, HW-26, PTA-26, PTW-18, W-350, W-400, 18, 18-90, 18HP, 18P, 18V, 26, 26F, 26FV, 26FVB, 26HP, 26HPV, 26V, 301525, 301526, HW-18, HW-18R, HW-26, HW-26F, HW-26R, PTA-26, PTA-26F, PTA-26FV, and more, Weldcraft brand. It can be used for TIG welding.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • WELDCRAFT
  • TORCH PACKAGE,150 A AC/200 A DC
  • Item # MLWWP2612RM
  • Mfr. Model # WP2612RM
  • EHC: EHC :
  • This torch package includes A-200 torch body, collet 3/32 in (2.4 mm), collet body 3/32 in (2.4 mm), handle, long back cap, rubber 12½ foot (3.8 m) power cable, and more. In addition, it is designed for applications including manufacturing, shipbuilding, welding education and training.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list