Single-wristblade-handle single-hole deck-mount kitchen sink faucets have one wing-shaped handle that users pull toward or push away from themselves to start or stop the flow of water. Also called paddle handles, wristblade handles can be operated with the wrist. Because they do not need to be gripped to push or pull the handle, wristblade handles can be used by some individuals with disabilities. Single-hole deck-mount faucets combine the hot and cold water supplies to come out through a single spout, and they provide water for dishwashing, cooking, handwashing, and other tasks. They install into one hole on a flat surface, such as a sink or counter.
This Chicago Faucets 350 series gooseneck kitchen faucet includes mounting hardware. It has a lifetime warranty metal cast, forged, stamped of formed portion, one-year limited finish warranty, five-year limited cartridge warranty manufacturer's warranty. In addition, it meets the standards for AB1953, ANSI A117.1, ASME A112.18.1/CSA B125.1, NSF and features mounting hardware included, and vandal-resistant handles. It has a 2.2 gpm flow rate, with a cold cartridge valve.
This Chicago Faucets 350 series gooseneck kitchen faucet includes mounting hardware. It has a lifetime warranty metal cast, forged, stamped of formed portion, one-year limited finish warranty, five-year limited cartridge warranty manufacturer's warranty. In addition, it meets the standards for AB1953, ANSI A117.1, ASME A112.18.1/CSA B125.1, NSF and features mounting hardware included, and vandal-resistant handles. It has a 2.2 gpm flow rate, with a cold cartridge valve.
To view Availability for another location, please enter postal code below
Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.