Single-side-joystick-handle single-hole deck-mount kitchen sink faucets have one handle that extends from the side of the faucet body and looks like a joystick. Users can grip the joystick and move it to control water temperature and flow through the faucet. These faucets combine the hot and cold water supplies to come out through a single spout, and they provide water for dishwashing, cooking, handwashing, and other tasks. Single-hole deck-mount faucets install into one hole on a flat surface, such as a sink or counter.
This Chicago Faucets 350 series gooseneck kitchen faucet includes mounting hardware. It has a lifetime warranty metal cast, forged, stamped of formed portion, one-year limited finish warranty, five-year limited cartridge warranty manufacturer's warranty. In addition, it meets the standards for AB1953, ANSI A117.1, ASME A112.18.1/CSA B125.1, NSF and features mounting hardware included, and vandal-resistant handles. It has a 2.2 gpm flow rate, with a cold cartridge valve.
This Chicago Faucets 350 series gooseneck kitchen faucet includes mounting hardware. It has a lifetime warranty metal cast, forged, stamped of formed portion, one-year limited finish warranty, five-year limited cartridge warranty manufacturer's warranty. In addition, it meets the standards for AB1953, ANSI A117.1, ASME A112.18.1/CSA B125.1, NSF and features mounting hardware included, and vandal-resistant handles. It has a 2.2 gpm flow rate, with a cold cartridge valve.
To view Availability for another location, please enter postal code below
Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.