Product ITEM is unavailable. See products from the same category below.
Sander Accessories
Dust collection accessories assist with capturing dust from sanders to reduce respiratory hazards and prevent buildup on surfaces and equipment. Sanding dust collectors also decrease clogging of abrasives to extend their life and keep workpieces free of dust that can cause swirl marks or other imperfections.
This medium-density non-vacuum backup pad has a six-inch diameter and 5/16 to 24 thread. It is made of vinyl and has a maximum operating speed of 12000 RPM. The backing pad is for use with CP7215, CP225, and CP7255 random orbital sanders.
This medium-density non-vacuum backup pad has a six-inch diameter and 5/16 to 24 thread. It is made of vinyl and has a maximum operating speed of 12000 RPM. The backing pad is for use with CP7215, CP225, and CP7255 random orbital sanders.
This medium-density hook and loop backup pad has a six-inch diameter and 5/16 to 24 thread. It is made of nylon and features a short nap pad for reattachable discs. The backing pad is for use with CP7215, CP225, and CP7255 random orbital sanders.
This medium-density hook and loop backup pad has a six-inch diameter and 5/16 to 24 thread. It is made of nylon and features a short nap pad for reattachable discs. The backing pad is for use with CP7215, CP225, and CP7255 random orbital sanders.
This medium-density vacuum backup pad measures 6 width x 6 inches diameter. It is made of nylon and features vacuum holes that are precisely located to achieve proper alignment with abrasive discs for optimum vacuum capabilities. The backing pad is for use with CP7215, CP225, and CP7255 random orbital sanders.
This medium-density vacuum backup pad measures 6 width x 6 inches diameter. It is made of nylon and features vacuum holes that are precisely located to achieve proper alignment with abrasive discs for optimum vacuum capabilities. The backing pad is for use with CP7215, CP225, and CP7255 random orbital sanders.
To view Availability for another location, please enter postal code below
Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.