Product ITEM is unavailable. See products from the same category below.
Replacement Dies for Pipe Threading
Pipe threading dies provide cutting edges that create external threads on pipe, conduit, bolts, or rods as the die head turns in the threader. The dies are numbered and fit a slot of the same number in a compatible die head, which connects to a compatible threader. These threading dies replace worn dies or change dies to cut different materials or form different thread types.
These 12-R right-hand manual threader pipe and bolt dies are made of high-speed steel and have 2" NPT thread with 11½ TPI. They are for use with 00-R, 11-R, 0-R, and 12-R ratchet threaders, or 30A and 31A three-way pipe threaders. The dies are compatible with aluminum, galvanized steel, and steel. There are four dies in a pack.
These 12-R right-hand manual threader pipe and bolt dies are made of high-speed steel and have 2" NPT thread with 11½ TPI. They are for use with 00-R, 11-R, 0-R, and 12-R ratchet threaders, or 30A and 31A three-way pipe threaders. The dies are compatible with aluminum, galvanized steel, and steel. There are four dies in a pack.
These right-hand pipe dies are made of alloy steel and have 1" to 2" NPT thread with 11½ TPI. They are for use with 504A, 711, 713, 811A, 815A, 816, 817, and 842 universal die heads. The dies are compatible with aluminum and steel. There are four dies in a pack.
These right-hand pipe dies are made of alloy steel and have 1" to 2" NPT thread with 11½ TPI. They are for use with 504A, 711, 713, 811A, 815A, 816, 817, and 842 universal die heads. The dies are compatible with aluminum and steel. There are four dies in a pack.
These right-hand pipe dies are made of high-speed steel for stainless steel and have 1" to 2" NPT thread with 11½ TPI. They are for use with 504A, 711, 713, 811A, 815A, 816, 817, and 842 universal die heads. There are four dies in a pack.
These right-hand pipe dies are made of high-speed steel for stainless steel and have 1" to 2" NPT thread with 11½ TPI. They are for use with 504A, 711, 713, 811A, 815A, 816, 817, and 842 universal die heads. There are four dies in a pack.
These 12-R right-hand pipe dies are made of alloy steel and have 1" NPT thread with 11½ TPI. They are for use with 00-R, 11-R, 0-R, and 12-R ratchet threaders, or 30A and 31A three-way pipe threaders. The dies are compatible with aluminum and steel. There are four dies in a pack.
These 12-R right-hand pipe dies are made of alloy steel and have 1" NPT thread with 11½ TPI. They are for use with 00-R, 11-R, 0-R, and 12-R ratchet threaders, or 30A and 31A three-way pipe threaders. The dies are compatible with aluminum and steel. There are four dies in a pack.
These right-hand pipe dies are made of high-speed steel and have 1" to 2" NPT thread with 11½ TPI. They are for use with 504A, 711, 713, 811A, 815A, 816, 817, and 842 universal die heads. The dies are compatible with aluminum, galvanized steel, and steel. There are four dies in a pack.
These right-hand pipe dies are made of high-speed steel and have 1" to 2" NPT thread with 11½ TPI. They are for use with 504A, 711, 713, 811A, 815A, 816, 817, and 842 universal die heads. The dies are compatible with aluminum, galvanized steel, and steel. There are four dies in a pack.
These 12-R right-hand pipe dies are made of alloy steel and have ¾" NPT thread with 14 TPI. They are for use with 00-R, 11-R, 0-R, and 12-R ratchet threaders, or 30A and 31A three-way pipe threaders. The dies are compatible with aluminum and steel. There are four dies in a pack.
These 12-R right-hand pipe dies are made of alloy steel and have ¾" NPT thread with 14 TPI. They are for use with 00-R, 11-R, 0-R, and 12-R ratchet threaders, or 30A and 31A three-way pipe threaders. The dies are compatible with aluminum and steel. There are four dies in a pack.
These 12-R right-hand pipe dies are made of alloy steel and have 2" NPT thread with 11½ TPI. They are for use with 00-R, 11-R, 0-R, and 12-R ratchet threaders, or 30A and 31A three-way pipe threaders. The dies are compatible with aluminum and steel. There are four dies in a pack.
These 12-R right-hand pipe dies are made of alloy steel and have 2" NPT thread with 11½ TPI. They are for use with 00-R, 11-R, 0-R, and 12-R ratchet threaders, or 30A and 31A three-way pipe threaders. The dies are compatible with aluminum and steel. There are four dies in a pack.
These 12-R right-hand pipe dies are made of alloy steel and have 1½" NPT thread with 11½ TPI. They are for use with 00-R, 11-R, 0-R, and 12-R ratchet threaders, or 30A and 31A three-way pipe threaders. The dies are compatible with aluminum and steel. There are four dies in a pack.
These 12-R right-hand pipe dies are made of alloy steel and have 1½" NPT thread with 11½ TPI. They are for use with 00-R, 11-R, 0-R, and 12-R ratchet threaders, or 30A and 31A three-way pipe threaders. The dies are compatible with aluminum and steel. There are four dies in a pack.
These right-hand pipe dies are made of high-speed steel for stainless steel and have ½" to ¾" NPT thread with 14 TPI. They are for use with 504A, 711, 713, 811A, 815A, 816, 817, and 842 universal die heads. There are four dies in a pack.
These right-hand pipe dies are made of high-speed steel for stainless steel and have ½" to ¾" NPT thread with 14 TPI. They are for use with 504A, 711, 713, 811A, 815A, 816, 817, and 842 universal die heads. There are four dies in a pack.
These 12-R right-hand pipe dies are made of high-speed steel and have ¾" NPT thread with 14 TPI. They are for use with 00-R, 11-R, 0-R, and 12-R ratchet threaders, or 30A and 31A three-way pipe threaders. The dies are compatible with aluminum, galvanized steel, and steel. There are four dies in a pack.
These 12-R right-hand pipe dies are made of high-speed steel and have ¾" NPT thread with 14 TPI. They are for use with 00-R, 11-R, 0-R, and 12-R ratchet threaders, or 30A and 31A three-way pipe threaders. The dies are compatible with aluminum, galvanized steel, and steel. There are four dies in a pack.
These right-hand pipe dies are made of alloy steel and have ½" NPT thread with 14 TPI. They are for use with 00-R, 11-R, 0-R, and 12-R ratchet threaders, or 30A and 31A three-way pipe threaders. The dies are compatible with aluminum and steel. There are four dies in a pack.
These right-hand pipe dies are made of alloy steel and have ½" NPT thread with 14 TPI. They are for use with 00-R, 11-R, 0-R, and 12-R ratchet threaders, or 30A and 31A three-way pipe threaders. The dies are compatible with aluminum and steel. There are four dies in a pack.
These 12-R right-hand pipe dies are made of high-speed steel and have ½" NPT thread with 14 TPI. They are for use with 00-R, 11-R, 0-R, and 12-R ratchet threaders, or 30A and 31A three-way pipe threaders. The dies are compatible with aluminum, galvanized steel, and steel. There are four dies in a pack.
These 12-R right-hand pipe dies are made of high-speed steel and have ½" NPT thread with 14 TPI. They are for use with 00-R, 11-R, 0-R, and 12-R ratchet threaders, or 30A and 31A three-way pipe threaders. The dies are compatible with aluminum, galvanized steel, and steel. There are four dies in a pack.
These right-hand pipe dies are made of alloy steel and have ½" to ¾" NPT thread with 14 TPI. They are for use with 504A, 711, 713, 811A, 815A, 816, 817, and 842 universal die heads. The dies are compatible with aluminum and steel. There are four dies in a pack.
These right-hand pipe dies are made of alloy steel and have ½" to ¾" NPT thread with 14 TPI. They are for use with 504A, 711, 713, 811A, 815A, 816, 817, and 842 universal die heads. The dies are compatible with aluminum and steel. There are four dies in a pack.
These right-hand pipe dies are made of high-speed steel and have ½" to ¾" NPT thread with 14 TPI. They are for use with 504A, 711, 713, 811A, 815A, 816, 817, and 842 universal die heads. The dies are compatible with aluminum, galvanized steel, and steel. There are four dies in a pack.
These right-hand pipe dies are made of high-speed steel and have ½" to ¾" NPT thread with 14 TPI. They are for use with 504A, 711, 713, 811A, 815A, 816, 817, and 842 universal die heads. The dies are compatible with aluminum, galvanized steel, and steel. There are four dies in a pack.
These 12-R right-hand pipe dies are made of high-speed steel and have 1" NPT thread with 11½ TPI. They are for use with 00-R, 11-R, 0-R, and 12-R ratchet threaders, or 30A and 31A three-way pipe threaders. The dies are compatible with aluminum, galvanized steel, and steel. There are four dies in a pack.
These 12-R right-hand pipe dies are made of high-speed steel and have 1" NPT thread with 11½ TPI. They are for use with 00-R, 11-R, 0-R, and 12-R ratchet threaders, or 30A and 31A three-way pipe threaders. The dies are compatible with aluminum, galvanized steel, and steel. There are four dies in a pack.
These 12-R right-hand pipe dies are made of high-speed steel for stainless steel and have 2" NPT thread with 11½ TPI. They are for use with 00-R, 11-R, 0-R, and 12-R ratchet threaders, or 30A and 31A three-way pipe threaders. There are four dies in a pack.
These 12-R right-hand pipe dies are made of high-speed steel for stainless steel and have 2" NPT thread with 11½ TPI. They are for use with 00-R, 11-R, 0-R, and 12-R ratchet threaders, or 30A and 31A three-way pipe threaders. There are four dies in a pack.
To view Availability for another location, please enter postal code below
Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.