!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

FOR SALE BY PROVINCE
Shop By
Brand
Price
Suggested results for "SUGGEST-ITEM"
Product ITEM is unavailable. See products from the same category below.

Pulse Generators

Browse a selection of pulse generators from Grainger. Provide square-wave pulses with frequency proportional to shaft rpm of unit to which it is mounted. They feature stainless steel ball bearings, compact rubber housing, and a 6-ft. rubber-jacketed output cable with 3-wire 18 AWG conductors. Mount directly to motor shaft being monitored using a single screw. Buy pulse generators from Grainger today!

https://catalogue.grainger.ca/?hybris=true

3 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • DART CONTROLS
  • PULSE GENERATOR 1 PULSE 4.5 24 VDC
  • Item # WWG6Z392
  • Mfr. Model # PU-2E
  • EHC: EHC :
  • Pulse Generator, Provides Current Sinking Square-wave Pulses with Frequency Proportional to Shaft RPM of Unit to Which It is Mounted, Pick-up Mounts with a #10-32 Screw Directly to Motor Shaft Being Monitored, 1 Pulses per Revolution, Input Voltage 4.5 to 24VDC, Max. RPM 5000, Output Cable Length (Ft.) 6, 3 Wire 18 AWG, Ball Bearings, Operating Temp. -10 to 45 Degree C, Molded Santoprene Rubber Housing

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • DART CONTROLS
  • GENERATOR 4-24VDC 10 PULSE/REV
  • Item # WWG5JJ65
  • Mfr. Model # PU-20E
  • EHC: EHC :
  • Pulse Generator, Provides Current Sinking Square-wave Pulses with Frequency Proportional to Shaft RPM of Unit to Which It is Mounted, Pick-up Mounts with a #10-32 Screw Directly to Motor Shaft Being Monitored, 10 Pulses per Revolution, Input Voltage 4.5 to 24VDC, Max. RPM 5000, Output Cable Length (Ft.) 6, 3 Wire 18 AWG, Ball Bearings, Operating Temp. -10 to 45 Degree C, Molded Santoprene Rubber Housing

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48