!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

Shop By
FOR SALE BY PROVINCE
Brand
Price
Product Type
Shaft Diameter
Overall Length
Head Diameter
Head Type
Compatible Material Type
Compatible Chuck Size
Required Speed - Maximum
Compatible Container Size
Head Length
Head Width
Suggested results for "SUGGEST-ITEM"
Product ITEM is unavailable. See products from the same category below.

Paint Mixer Attachments

These attachments pair with a power drill to mix paints and other materials that are thinner, or lower viscosity, than most coatings.

https://catalogue.grainger.ca/?hybris=true

 24  Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • MARSHALLTOWN
  • MUD MIXER, RIBBON, USE W/ VARIABLE SPEED DRILL, PLATED CONSTRUCTION, 30 X 4 3/4 IN, STEEL
  • Item # MRHRM773
  • Mfr. Model # RM773
  • EHC: EHC :
  • Made from high-quality plated steel, this ribbon mud mixer is ideal for mixing paint, drywall mud, adhesives and coatings. With a maximum RPM of 500 to 900, this tool is deigned for use with a 1/2 inches variable speed drill. It measures 30 x 4 3/4 inches.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • MARSHALLTOWN
  • MIXER, EGG BEATER, WELDED, USE W/ SLOW SPEED DRILL, PLATED CONSTRUCTION, 30 X 5 IN, STEEL
  • Item # MRH897
  • Mfr. Model # 897
  • EHC: EHC :
  • With its welded, all-steel, plated construction, this eggbeater mixer is ideal for mixing drywall, mud, or paint. Designed specifically for use with 7/16 inches or larger slow-speed drill, this tool has a maximum RPM of 500. It measures 30 x 5 inches.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • MARSHALLTOWN
  • MUD MIXER, RIBBON, WELDED, USE W/ SLOW SPEED DRILL, PLATED CONSTRUCTION, 16 X 2 IN, STEEL
  • Item # MRHRM771
  • Mfr. Model # RM771
  • EHC: EHC :
  • Made from high-quality plated steel, this ribbon mud mixer is ideal for mixing paint, drywall mud, adhesives and coatings. With a maximum RPM of 500 to 900, this tool is deigned for use with a 3/8 inches or larger variable speed drill. It measures 16 x 2 3/4 inches.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list