ESD-safe tools have handle materials or coatings that dissipate electrostatic charges to protect static-sensitive electrical components from damage.
Suggested results for "SUGGEST-ITEM"
Product ITEM is unavailable. See products from the same category below.
Non-Sparking Long-Nose Pliers
Non-sparking long nose pliers pull, twist, bend, and loop wire and other thin materials when working in areas where combustible dust or flammable liquids, gas, or vapours are present. They also grip small objects, pry staples, and retrieve items from slots and crevices. They contain no ferrous metals, so they resist creating sparks and reduce the risk of ignition in hazardous locations. Also known as snipe nose pliers, they have a slim nose that keeps workpieces visible for fine manipulation and accesses spaces where larger pliers can't fit.
This long-nose pliers has a length of 7 inch, plus it weighs 0.2 pounds and is not insulated. The handle is blue and has a dipped style/type. It features corrosion-resistance and meets the standards for ASTM A342, ASTM F2503. In addition, it is non-sparking, and is not tether ready. This long-nose pliers is designed for: wire cutter, wire stripper.
This long-nose pliers has a length of 7 inch, plus it weighs 0.2 pounds and is not insulated. The handle is blue and has a dipped style/type. It features corrosion-resistance and meets the standards for ASTM A342, ASTM F2503. In addition, it is non-sparking, and is not tether ready. This long-nose pliers is designed for: wire cutter, wire stripper.
This flat-nose pliers has a length of 6¼ inch, plus it weighs 0.3 pounds and is not insulated. The handle is blue with an ergonomic style/type. It features corrosion-resistance, ergonomic handle. In addition, it is non-sparking, and is not tether ready. This flat-nose pliers is designed for: near highly-sensitive magnetic equipment such as MRI and clean room environments, suitable fo and more.
This flat-nose pliers has a length of 6¼ inch, plus it weighs 0.3 pounds and is not insulated. The handle is blue with an ergonomic style/type. It features corrosion-resistance, ergonomic handle. In addition, it is non-sparking, and is not tether ready. This flat-nose pliers is designed for: near highly-sensitive magnetic equipment such as MRI and clean room environments, suitable fo and more.
This needle-nose pliers has a length of 6¼ inch, plus it weighs 0.2 pounds and is not insulated. The handle is blue with an ergonomic style/type. It features corrosion-resistance, non-magnetic, non-sparking and meets the standards for ANSI, DIN, DOE, Federal, FM, GSA, Military, MSHA, NFPA, OSHA. In addition, it is non-sparking, and is not tether ready with a deluxe cushion grip.
This needle-nose pliers has a length of 6¼ inch, plus it weighs 0.2 pounds and is not insulated. The handle is blue with an ergonomic style/type. It features corrosion-resistance, non-magnetic, non-sparking and meets the standards for ANSI, DIN, DOE, Federal, FM, GSA, Military, MSHA, NFPA, OSHA. In addition, it is non-sparking, and is not tether ready with a deluxe cushion grip.
To view Availability for another location, please enter postal code below
Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.