Includes Spanner BushingIndicates whether a wheel has a spanner bushing that provides a smooth inner raceway for wheel bearings and prevents the wheel from rubbing against the caster frame.
Non-markingNon-marking indicates that the wheel is made from a material that will not scuff and leave marks on the surface it is rolling on. This does not indicate whether the wheel will damage the surface it is rolling on.
StandardStandard tread allows more surface area of the tread to make contact with the floor surface than other styles of wheel tread, which allows the wheel to have a higher load capacity than wheels with a more rounded tread.
Wheel DiameterDiameter is the distance through the centre of the wheel from one edge to the other. Wheels with a smaller diameter are suitable for indoor applications, while larger diameter wheels are suitable for outdoor terrain.
Suggested results for "SUGGEST-ITEM"
Product ITEM is unavailable. See products from the same category below.
Metal Tread Standard Wheels
Metal tread wheels withstand high loads, shock, abrasion, impact, rough use, and exposure to temperature extremes. They have a metal tread and core produced as a single piece, increasing durability and making them less likely to break apart. These wheels are well suited for carts, racks, trucks, trolleys, and equipment carrying heavy loads over broken floors or debris.
This yellow polyurethane flat-free replacement wheel has a 10.4-inch tire size, with an 8.5-inch wheel diameter and a 4-inch rim diameter. It also has a hub width of 2.28 inches and a 5/8-inch axle bore size. This wheel has a diamond tread and a load rating of 260 lbs.
This yellow polyurethane flat-free replacement wheel has a 10.4-inch tire size, with an 8.5-inch wheel diameter and a 4-inch rim diameter. It also has a hub width of 2.28 inches and a 5/8-inch axle bore size. This wheel has a diamond tread and a load rating of 260 lbs.
This black pneumatic replacement hand truck wheel is sturdy and built to last. Tubeless with durable steel rims, the sawtooth tread wheel has a load rating of 175 lbs. It has a 10.4-inch tire size, with an 8.5-inch wheel diameter and a 4-inch rim diameter. The wheel also has a hub width of 2.28 inches, and a 5/8-inch axle bore size.
This black pneumatic replacement hand truck wheel is sturdy and built to last. Tubeless with durable steel rims, the sawtooth tread wheel has a load rating of 175 lbs. It has a 10.4-inch tire size, with an 8.5-inch wheel diameter and a 4-inch rim diameter. The wheel also has a hub width of 2.28 inches, and a 5/8-inch axle bore size.
This yellow outdoor flat-free replacement hand truck wheel has a 10.4-inch tire size with a 4-inch rim diameter. This sturdy and durable wheel is also smooth, with a diamond tread and a hefty load rating of 240 lbs. The hub width is 1.53 inches, and it also has a 5/8-inch axle bore size.
This yellow outdoor flat-free replacement hand truck wheel has a 10.4-inch tire size with a 4-inch rim diameter. This sturdy and durable wheel is also smooth, with a diamond tread and a hefty load rating of 240 lbs. The hub width is 1.53 inches, and it also has a 5/8-inch axle bore size.
This yellow flat-free wheel is a great replacement part for wheelbarrows and garden carts, with its high load capacity and low weight. It has a 370 lb load rating and a capacity of up to 450 lbs. It has a 15.5-inch tire size, an 8-inch rim diameter, and a 6-inch hub width. The polyurethane tire provides a soft ride on smooth terrain.
This yellow flat-free wheel is a great replacement part for wheelbarrows and garden carts, with its high load capacity and low weight. It has a 370 lb load rating and a capacity of up to 450 lbs. It has a 15.5-inch tire size, an 8-inch rim diameter, and a 6-inch hub width. The polyurethane tire provides a soft ride on smooth terrain.
This yellow polyurethane flat-free replacement wheel is perfect for carts and wheelbarrows. They're sturdy and durable but make for a soft ride. With an 8.5-inch wheel diameter and a 4-inch rim diameter, the wheel also has a hub width of 1.75 inches, and a 5/8-inch axle bore size. This diamond tread wheel has a load rating of 160 lbs.
This yellow polyurethane flat-free replacement wheel is perfect for carts and wheelbarrows. They're sturdy and durable but make for a soft ride. With an 8.5-inch wheel diameter and a 4-inch rim diameter, the wheel also has a hub width of 1.75 inches, and a 5/8-inch axle bore size. This diamond tread wheel has a load rating of 160 lbs.
This 4-inch diameter, 2-inch width wheel has a load rating of 700 lbs, meaning it is suited for medium to heavy-duty uses. With a combination of cast iron and polyurethane, this wheel is both strong and durable. The phenolic material provides resistance to oil, gasoline, and dilute acids. This product also has a roller wheel bearing.
This 4-inch diameter, 2-inch width wheel has a load rating of 700 lbs, meaning it is suited for medium to heavy-duty uses. With a combination of cast iron and polyurethane, this wheel is both strong and durable. The phenolic material provides resistance to oil, gasoline, and dilute acids. This product also has a roller wheel bearing.
This black heavy-duty pneumatic replacement hand truck wheel is built to be durable and sturdy to handle a load of up to 390 lbs. Tubeless with steel rims, it has a 12-inch tire size and a rim diameter of 6 inches. It also has a hub width of 3.15 inches, and a 5/8-inch axle bore size using a diamond tread.
This black heavy-duty pneumatic replacement hand truck wheel is built to be durable and sturdy to handle a load of up to 390 lbs. Tubeless with steel rims, it has a 12-inch tire size and a rim diameter of 6 inches. It also has a hub width of 3.15 inches, and a 5/8-inch axle bore size using a diamond tread.
This six-inch diameter by two-inch width wheel has a hefty load rating of 1500 lbs, making it suitable for heavy-duty use. It is made from cast iron, which means it is perfect for heavy-duty applications and can withstand sharp impacts. It also has a roller wheel bearing.
This six-inch diameter by two-inch width wheel has a hefty load rating of 1500 lbs, making it suitable for heavy-duty use. It is made from cast iron, which means it is perfect for heavy-duty applications and can withstand sharp impacts. It also has a roller wheel bearing.
This red six-inch diameter wheel has a load rating of 1200 lbs, making it suitable for medium to heavy-duty applications. The material is mould-on polyurethane over cast iron, making a strong, durable product capable of long service under heavy loads. It also has a roller bearing.
This red six-inch diameter wheel has a load rating of 1200 lbs, making it suitable for medium to heavy-duty applications. The material is mould-on polyurethane over cast iron, making a strong, durable product capable of long service under heavy loads. It also has a roller bearing.
To view Availability for another location, please enter postal code below
Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.