Edge cut style refers to the type of cut made by the file edges (rather than the file faces).
Suggested results for "SUGGEST-ITEM"
Product ITEM is unavailable. See products from the same category below.
Material-Removing Files for Aluminum
Specialized cutting teeth on these files abrade aluminum without clogging and produce better results than files not dedicated to aluminum filing. They break up chips and swarf to keep the file clear and reduce chattering to avoid over filing. Files for aluminum remove material to smooth and shape castings, sheets, bars, and other workpieces. These American-pattern files abrade material more aggressively than Swiss-pattern files used for precision filing and finer finishes.
This machinist's file has a width of 1 inch, and is not insulated. The handle is 10 inches long. It features coarse, fast cutting tooth design that is very effective in eliminating clogging. In addition, it is made of aluminum. This machinist's file is designed for: aluminum.
This machinist's file has a width of 1 inch, and is not insulated. The handle is 10 inches long. It features coarse, fast cutting tooth design that is very effective in eliminating clogging. In addition, it is made of aluminum. This machinist's file is designed for: aluminum.
Type A flat aluminum file. Special tooth construction, effective in eliminating clogging when filing aluminum. Made in flat and half round shapes. Double-cut. Length 8 inches (200 mm).
Type A flat aluminum file. Special tooth construction, effective in eliminating clogging when filing aluminum. Made in flat and half round shapes. Double-cut. Length 8 inches (200 mm).
This machinist's file has a width of ⅝ inch, and is not insulated. The handle is six inches long. It features coarse, fast cutting tooth design that is very effective in eliminating clogging. In addition, it is made of aluminum. This machinist's file is designed for: aluminum.
This machinist's file has a width of ⅝ inch, and is not insulated. The handle is six inches long. It features coarse, fast cutting tooth design that is very effective in eliminating clogging. In addition, it is made of aluminum. This machinist's file is designed for: aluminum.
This machinist's file has a width of 1 3/16 inch, and is not insulated. The handle is 12 inches long. It features coarse, fast cutting tooth design that is very effective in eliminating clogging. In addition, it is made of aluminum. This machinist's file is designed for: aluminum.
This machinist's file has a width of 1 3/16 inch, and is not insulated. The handle is 12 inches long. It features coarse, fast cutting tooth design that is very effective in eliminating clogging. In addition, it is made of aluminum. This machinist's file is designed for: aluminum.
This machinist's file has a width of 13/16 inch, and is not insulated. The handle is eight inches long. It features coarse, fast cutting tooth design that is very effective in eliminating clogging. In addition, it is made of aluminum. This machinist's file is designed for: aluminum.
This machinist's file has a width of 13/16 inch, and is not insulated. The handle is eight inches long. It features coarse, fast cutting tooth design that is very effective in eliminating clogging. In addition, it is made of aluminum. This machinist's file is designed for: aluminum.
To view Availability for another location, please enter postal code below
Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.