!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

Shop By
Brand
Price
Hose Configuration
Hose Inside Dia.
Hose Length
Hose Tube Material
Hose Cover Material
Max. Working Pressure @ 70 F
Temp. Range
Standards
Hose Fitting A Size
Hose Fitting A Type
Suggested results for "SUGGEST-ITEM"
Product ITEM is unavailable. See products from the same category below.

Faucet Connectors

https://catalogue.grainger.ca/?hybris=true

 47  Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • APPROVED VENDOR
  • WATER CONNECTOR: ⅜ IN HOSE ID, 125 PSI, PVC, 304 STAINLESS STEEL, 20 IN HOSE LG, FAUCET
  • Item # GGM11K759
  • Mfr. Model # 11K759
  • EHC: EHC :
  • Maximum pressure, 125 PSI. Maximum temperature range: 40 degree F to 140 degree F. Flexible, corrosion-resistant connectors install without tools, washers, rings, inserts, or sleeves: no cutting required. Nuts and barb made from high-quality brass. Can be used for hot and cold potable water.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • APPROVED VENDOR
  • WATER CONNECTOR: ⅜ IN HOSE INSIDE DIA., 125 PSI, PVC, 304 STAINLESS STEEL, 20 IN HOSE LG
  • Item # GGM11K761
  • Mfr. Model # 11K761
  • EHC: EHC :
  • Water Connector, Material of Construction Braided Stainless Steel, Faucet, Outside Dia. (In.) 3/8, 3/8, Inlet Type Compression, Outlet (In.) 3/8, Compression, Length (In.) 20, Max. Working Pressure (PSI) 125, Operating Temp. (F) 40 Degrees to 180 Degrees , Triple Reinforced PVC Inner Core.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • APPROVED VENDOR
  • WATER CONNECTOR: ⅜ IN HOSE INSIDE DIA., 125 PSI, PVC, 304 STAINLESS STEEL, 16 IN HOSE LG
  • Item # GGM11K758
  • Mfr. Model # 11K758
  • EHC: EHC :
  • Maximum pressure, 125 PSI. Maximum temperature range: 40 degree F to 140 degree F. Flexible, corrosion-resistant connectors install without tools, washers, rings, inserts, or sleeves: no cutting required. Nuts and barb made from high-quality brass. Can be used for hot and cold potable water.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • APPROVED VENDOR
  • WATER CONNECTOR: ⅜ IN HOSE ID, 125 PSI, PVC, 304 STAINLESS STEEL, 12 IN HOSE LG, FAUCET
  • Item # GGM11K760
  • Mfr. Model # 11K760
  • EHC: EHC :
  • Water Connector, Material of Construction Braided Stainless Steel, Faucet, Outside Dia. (In.) 3/8, 3/8, Inlet Type Compression, Outlet (In.) 3/8, Compression, Length (In.) 12, Max. Working Pressure (PSI) 125, Operating Temp. (F) 40 Degrees to 180 Degrees , Triple Reinforced PVC Inner Core.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • APPROVED VENDOR
  • WATER CONNECTOR: ⅜ IN HOSE INSIDE DIA., 125 PSI, PVC, 304 STAINLESS STEEL, 12 IN HOSE LG
  • Item # GGM11K757
  • Mfr. Model # 11K757
  • EHC: EHC :
  • Maximum pressure, 125 PSI. Maximum temperature range: 40 degree F to 140 degree F. Flexible, corrosion-resistant connectors install without tools, washers, rings, inserts, or sleeves: no cutting required. Nuts and barb made from high-quality brass. Can be used for hot and cold potable water.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • APPROVED VENDOR
  • WATER CONNECTOR: ⅜ IN HOSE ID, 125 PSI, PVC, 304 STAINLESS STEEL, 20 IN HOSE LG, FAUCET
  • Item # GGM11K756
  • Mfr. Model # 11K756
  • EHC: EHC :
  • Water Connector, Material of Construction Braided Stainless Steel, Faucet, Outside Dia. (In.) 1/2, 1/2, Inlet Type Compression, Outlet (In.) 1/2, FIP, Length (In.) 20, Max. Working Pressure (PSI) 125, Operating Temp. (F) 40 Degrees to 180 Degrees , Triple Reinforced PVC Inner Core.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • APPROVED VENDOR
  • WATER CONNECTOR: ⅜ IN HOSE ID, 125 PSI, PVC, 304 STAINLESS STEEL, 20 IN HOSE LG, FAUCET
  • Item # GGM11K762
  • Mfr. Model # 11K762
  • EHC: EHC :
  • Maximum pressure, 125 PSI. Maximum temperature range: 40 degree F to 140 degree F. Flexible, corrosion-resistant connectors install without tools, washers, rings, inserts, or sleeves: no cutting required. Nuts and barb made from high-quality brass. Can be used for hot and cold potable water.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • APPROVED VENDOR
  • WATER CONNECTOR: ⅜ IN HOSE ID, 250 PSI, PVC, PVC, 36 IN HOSE LG, COUPLED ASSEMBLY, FAUCET
  • Item # GGM4YKA9
  • Mfr. Model # 4YKA9
  • EHC: EHC :
  • Maximum pressure, 125 PSI. Maximum temperature range: 40 degree F to 140 degree F. Flexible, corrosion-resistant connectors install without tools, washers, rings, inserts, or sleeves: no cutting required. Nuts and barb made from high-quality brass. Can be used for hot and cold potable water.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list