!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

Shop By
FOR SALE BY PROVINCE
Brand
Price
Faucet Part Type
Fits Brand
For Use with Series
Use With Water Temp.
Standards
Suggested results for "SUGGEST-ITEM"
Product ITEM is unavailable. See products from the same category below.

Faucet Cartridges, Stems & Valve Parts

Faucet cartridges, stems, and valves control the flow, pressure, and temperature of water from a faucet spout. They are activated by a faucet's sensor or handle. These parts are not interchangeable between different faucet brands and typically fit specific series or models of a brand.

https://catalogue.grainger.ca/?hybris=true

 239  Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • ZURN
  • HOT CARTRIDGE: FITS ZURN BRAND, FOR AQUASPEC SERIES
  • Item # WWG4JPA4
  • Mfr. Model # 59517006
  • EHC: EHC :
  • This hot cartridge includes O-ring, replacement stem and is for use with the AquaSpec series. It is compatible with the following brand(s): Zurn. In addition, it is size 2¼ inch, and is made of ceramic.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • ZURN
  • COLD CARTRIDGE: FITS ZURN BRAND, FOR AQUASPEC SERIES, USE WITH COLD WATER
  • Item # WWG4JPA3
  • Mfr. Model # 59517005
  • EHC: EHC :
  • This cold cartridge includes O-ring, replacement stem and is for use with the AquaSpec series. It is compatible with the following brand(s): Zurn. In addition, it is size 2¼ inch, and is made of ceramic.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • CHICAGO FAUCETS
  • LH CERAMIC CARTRIDGE: FITS CHICAGO FAUCETS BRAND, FOR MANUAL FAUCETS
  • Item # WWG5UTV8
  • Mfr. Model # 1-100XKJKABNF
  • EHC: EHC :
  • This left-hand ceramic cartridge is for use with manual faucets. It is compatible with the following brand(s): Chicago Faucets. In addition, it measures 1 inch length, is size 2 3/16 inch x 1 inch, has a brass finish, and is made of brass.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • MOEN
  • HOT CARTRIDGE: FITS MOEN BRAND, FOR MOEN COMMERCIAL SERIES
  • Item # WWG4NEF5
  • Mfr. Model # 52000
  • EHC: EHC :
  • This hot cartridge is for use with Moen Commerical series. It is compatible with the following brand(s): Moen. In addition, it has a chrome finish, and is made of ceramic.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1709
  • CHICAGO FAUCETS
  • RH CERAMIC CARTRIDGE: FITS CHICAGO FAUCETS BRAND, FOR MANUAL FAUCETS
  • Item # WWG5UTV7
  • Mfr. Model # 1-099XKJKABNF
  • EHC: EHC :
  • This right-hand ceramic cartridge is for use with manual faucets. It is compatible with the following brand(s): Chicago Faucets. In addition, it measures 1 inch length, is size 2 3/16 inch x 1 inch, has a brass finish, and is made of brass.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • MOEN
  • COLD CARTRIDGE: FITS MOEN BRAND, FOR MOEN COMMERCIAL SERIES
  • Item # WWG4NEF6
  • Mfr. Model # 52001
  • EHC: EHC :
  • This cold cartridge is for use with Moen Commerical series. It is compatible with the following brand(s): Moen. In addition, it has a chrome finish, and is made of ceramic.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1709
  • CHICAGO FAUCETS
  • METERING CARTRIDGE: FITS CHICAGO FAUCETS BRAND, FOR 665/669 SERIES
  • Item # WWG2EU68
  • Mfr. Model # 671-XJKABNF
  • EHC: EHC :
  • This metering cartridge is for use with 665, 669 series. It is compatible with the following brand(s): Chicago Faucets. In addition, it is made of stainless steel.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • AMERICAN STANDARD
  • CARTRIDGE: FITS AMERICAN STD BRAND, FOR CERAMIX FAUCETS/RELIANT + SERIES
  • Item # WWG2CYX3
  • Mfr. Model # 023529-0070A
  • EHC: EHC :
  • This cartridge is for use with Ceramix Faucets, Reliant + series. It is compatible with the following brand(s): American Standard. In addition, it is made of ceramic.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • KISSLER & CO
  • LAVATORY BALL: FITS DELTA BRAND, FOR DELTA-DELEX SERIES
  • Item # WWG2FGU3
  • Mfr. Model # PB70S
  • EHC: EHC :
  • This lavatory ball is for use with delta-Delex series. It is compatible with the following brand(s): Delta. In addition, it is made of stainless steel.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1711
  • ZURN
  • SLOW CLOSING METERING CARTRIDGE: FITS ZURN BRAND, FOR AQUASPEC SERIES
  • Item # WWG4JPC1
  • Mfr. Model # G61754
  • EHC: EHC :
  • This slow closing metering cartridge includes seals and is for use with the AquaSpec series. It is compatible with the following brand(s): Zurn. In addition, it is size 1 7/16 inch x 1 1/16 inch, and is made of metal.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • T&S BRASS
  • SPRAY VALVE CARTRIDGE ASSEMBLY: FITS T AND S BRASS BRAND
  • Item # WWG4KRA2
  • Mfr. Model # 002856-40
  • EHC: EHC :
  • This spray valve cartridge assembly is compatible with the following brand(s): T&S brass. In addition, it is size 2 7/16 inch, has a chrome finish, a 2.2 gpm flow rate, and is made of brass.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • AMERICAN STANDARD
  • CARTRIDGE: FITS AMERICAN STANDARD BRAND, FOR MONTERREY SERIES
  • Item # WWG2CYV2
  • Mfr. Model # 951764-0070A
  • EHC: EHC :
  • This cartridge is for use with Monterrey series. It is compatible with the following brand(s): American Standard. In addition, it is made of ceramic.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48