Product ITEM is unavailable. See products from the same category below.
Electrical-Insulating Glove Kits
Electrical-insulating glove kits include an electrical-insulating rubber glove, a leather protector glove, and other accessories needed to protect workers from electrical hazards. Electrical-insulating rubber gloves are made of dielectric rubber and meet ASTM D120 specifications and NFPA 70E standards. They are categorized by voltage class (Class) and whether or not the glove is resistant to ozone (Type). Voltage class describes the maximum voltage the glove can be used with. Type I gloves are not ozone-resistant. Type II gloves resist cracking and degradation caused by exposure to high levels of ozone that can be found in high-pollution areas. Workers should use a voltage class rating that matches the requirements set by their work site. Leather protectors should always be worn over electrical-insulating rubber gloves to reduce the risk of pinholes and tears that allow electricity to penetrate the glove.
This Salisbury GK011B black black electrical glove kit is made of rubber and is size 10. It meets the standards for ASTM D 120, IEC EN60903, ASTM F696. Designed for rubber electrical-insulating, they feature straight cuffs, Type I insulating type, leather protector with shirred slip-on cuff, 11-inch length, thumbs, and include one pair of rubber electrical-insulating gloves, one pair of leather protectors, and one glove bag.
This Salisbury GK011B black black electrical glove kit is made of rubber and is size 10. It meets the standards for ASTM D 120, IEC EN60903, ASTM F696. Designed for rubber electrical-insulating, they feature straight cuffs, Type I insulating type, leather protector with shirred slip-on cuff, 11-inch length, thumbs, and include one pair of rubber electrical-insulating gloves, one pair of leather protectors, and one glove bag.
This Salisbury GK011B black black electrical glove kit is made of rubber and is size 9. It meets the standards for ASTM D 120, IEC EN60903, ASTM F696. Designed for rubber electrical-insulating, they feature straight cuffs, Type I insulating type, leather protector with shirred slip-on cuff, 11-inch length, thumbs, and include one pair of rubber electrical-insulating gloves, one pair of leather protectors, and one glove bag.
This Salisbury GK011B black black electrical glove kit is made of rubber and is size 9. It meets the standards for ASTM D 120, IEC EN60903, ASTM F696. Designed for rubber electrical-insulating, they feature straight cuffs, Type I insulating type, leather protector with shirred slip-on cuff, 11-inch length, thumbs, and include one pair of rubber electrical-insulating gloves, one pair of leather protectors, and one glove bag.
This Salisbury GK011R red red electrical glove kit is made of rubber and is size 10. It meets the standards for ASTM D 120, IEC EN60903, ASTM F696. Designed for rubber electrical-insulating, they feature straight cuffs, Type I insulating type, leather protector with shirred slip-on cuff, 11-inch length, thumbs, and include one pair of rubber electrical-insulating gloves, one pair of leather protectors, and one glove bag.
This Salisbury GK011R red red electrical glove kit is made of rubber and is size 10. It meets the standards for ASTM D 120, IEC EN60903, ASTM F696. Designed for rubber electrical-insulating, they feature straight cuffs, Type I insulating type, leather protector with shirred slip-on cuff, 11-inch length, thumbs, and include one pair of rubber electrical-insulating gloves, one pair of leather protectors, and one glove bag.
This Salisbury GK011B black black electrical glove kit is made of rubber and is size 8. It meets the standards for ASTM D 120, IEC EN60903, ASTM F696. Designed for rubber electrical-insulating, they feature straight cuffs, Type I insulating type, leather protector with shirred slip-on cuff, 11-inch length, thumbs, and include one pair of rubber electrical-insulating gloves, one pair of leather protectors, and one glove bag.
This Salisbury GK011B black black electrical glove kit is made of rubber and is size 8. It meets the standards for ASTM D 120, IEC EN60903, ASTM F696. Designed for rubber electrical-insulating, they feature straight cuffs, Type I insulating type, leather protector with shirred slip-on cuff, 11-inch length, thumbs, and include one pair of rubber electrical-insulating gloves, one pair of leather protectors, and one glove bag.
This Salisbury GK011B black black electrical glove kit is made of rubber and is size 11. It meets the standards for ASTM D 120, IEC EN60903, ASTM F696. Designed for rubber electrical-insulating, they feature straight cuffs, Type I insulating type, leather protector with shirred slip-on cuff, 11-inch length, thumbs, and include one pair of rubber electrical-insulating gloves, one pair of leather protectors, and one glove bag.
This Salisbury GK011B black black electrical glove kit is made of rubber and is size 11. It meets the standards for ASTM D 120, IEC EN60903, ASTM F696. Designed for rubber electrical-insulating, they feature straight cuffs, Type I insulating type, leather protector with shirred slip-on cuff, 11-inch length, thumbs, and include one pair of rubber electrical-insulating gloves, one pair of leather protectors, and one glove bag.
This Salisbury GK214RB black, red black, red electrical glove kit is made of rubber and is size 10. It meets the standards for ASTM D 120, IEC EN60903, ASTM F696. Designed for rubber electrical-insulating, they feature straight cuffs, Type I insulating type, leather protector with shirred slip-on cuff, 14-inch length, thumbs, and include one pair rubber electrical-insulating gloves, one pair leather protectors.
This Salisbury GK214RB black, red black, red electrical glove kit is made of rubber and is size 10. It meets the standards for ASTM D 120, IEC EN60903, ASTM F696. Designed for rubber electrical-insulating, they feature straight cuffs, Type I insulating type, leather protector with shirred slip-on cuff, 14-inch length, thumbs, and include one pair rubber electrical-insulating gloves, one pair leather protectors.
This Salisbury GK011R red red electrical glove kit is made of rubber and is size 8. It meets the standards for ASTM D 120, IEC EN60903, ASTM F696. Designed for rubber electrical-insulating, they feature straight cuffs, Type II insulating type, leather protector with shirred slip-on cuff, 11-inch length, thumbs, and include one pair of rubber electrical-insulating gloves, one pair of leather protectors, and one glove bag.
This Salisbury GK011R red red electrical glove kit is made of rubber and is size 8. It meets the standards for ASTM D 120, IEC EN60903, ASTM F696. Designed for rubber electrical-insulating, they feature straight cuffs, Type II insulating type, leather protector with shirred slip-on cuff, 11-inch length, thumbs, and include one pair of rubber electrical-insulating gloves, one pair of leather protectors, and one glove bag.
This Salisbury GK011Y yellow yellow electrical glove kit is made of rubber and is size 10. It meets the standards for ASTM D 120, IEC EN60903, ASTM F696. Designed for rubber electrical-insulating, they feature straight cuffs, Type I insulating type, leather protector with shirred slip-on cuff, 11-inch length, thumbs, and include one pair of rubber electrical-insulating gloves, one pair of leather protectors, and one glove bag.
This Salisbury GK011Y yellow yellow electrical glove kit is made of rubber and is size 10. It meets the standards for ASTM D 120, IEC EN60903, ASTM F696. Designed for rubber electrical-insulating, they feature straight cuffs, Type I insulating type, leather protector with shirred slip-on cuff, 11-inch length, thumbs, and include one pair of rubber electrical-insulating gloves, one pair of leather protectors, and one glove bag.
This Salisbury GK214RB black, red black, red electrical glove kit is made of rubber and is size 11. It meets the standards for ASTM D 120, IEC EN60903, ASTM F696. Designed for rubber electrical-insulating, they feature straight cuffs, Type I insulating type, leather protector with shirred slip-on cuff, 14-inch length, thumbs, and include one pair rubber electrical-insulating gloves, one pair leather protectors.
This Salisbury GK214RB black, red black, red electrical glove kit is made of rubber and is size 11. It meets the standards for ASTM D 120, IEC EN60903, ASTM F696. Designed for rubber electrical-insulating, they feature straight cuffs, Type I insulating type, leather protector with shirred slip-on cuff, 14-inch length, thumbs, and include one pair rubber electrical-insulating gloves, one pair leather protectors.
This Salisbury GK0011R red red electrical glove kit is made of rubber and is size 9. It meets the standards for ASTM D 120, IEC EN60903, ASTM F696. Designed for rubber electrical-insulating, they feature straight cuffs, Type I insulating type, leather protector with shirred slip-on cuff, 11-inch length, thumbs, and include one pair of rubber electrical-insulating gloves, one pair of leather protectors, and one glove bag.
This Salisbury GK0011R red red electrical glove kit is made of rubber and is size 9. It meets the standards for ASTM D 120, IEC EN60903, ASTM F696. Designed for rubber electrical-insulating, they feature straight cuffs, Type I insulating type, leather protector with shirred slip-on cuff, 11-inch length, thumbs, and include one pair of rubber electrical-insulating gloves, one pair of leather protectors, and one glove bag.
This Salisbury GK011BL blue blue electrical glove kit is made of rubber and is size 9. It meets the standards for ASTM D 120, IEC EN60903, ASTM F696. Designed for rubber electrical-insulating, they feature straight cuffs, Type II insulating type, leather protector with shirred slip-on cuff, 11-inch length, thumbs, and include one pair of rubber electrical-insulating gloves, one pair of leather protectors, and one glove bag.
This Salisbury GK011BL blue blue electrical glove kit is made of rubber and is size 9. It meets the standards for ASTM D 120, IEC EN60903, ASTM F696. Designed for rubber electrical-insulating, they feature straight cuffs, Type II insulating type, leather protector with shirred slip-on cuff, 11-inch length, thumbs, and include one pair of rubber electrical-insulating gloves, one pair of leather protectors, and one glove bag.
To view Availability for another location, please enter postal code below
Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.