!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

Shop By
FOR SALE BY PROVINCE
Brand
Price
Product Type
For Media Type
Metered
Flow Rate - Maximum
Nozzle Operation
Spout Length
Spout Shape
Suggested results for "SUGGEST-ITEM"
Product ITEM is unavailable. See products from the same category below.

Dispensing Guns for Oil Dispensing Pumps

https://catalogue.grainger.ca/?hybris=true

 37  Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • PIUSI
  • OIL NOZZLE, FLEX EXTENSION/RIGID SPOUT, 994 PSI, 7.8 GPM, INLET 1/2" NPT
  • Item # PIU000981920
  • Mfr. Model # F00984260
  • EHC: EHC :
  • This oil nozzle features a flexible AP extension with a rigid spout nozzle. It has a digital, four-digit dial with a graduation of 0.001 units, an operating pressure of 994 PSI, and a flow rate of 7.8 gallons or 1.04 to 31.2 quarts per minute.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1529
  • LINCOLN
  • ELECTRONIC LUBE METER
  • Item # LNC982
  • Mfr. Model # 982
  • EHC: EHC :
  • Electronic lube meter features automatic non-drip nozzle, easy to read digital display, 0.01 increment readout, and includes inline swivel, rigid extension, automatic non-drip nozzle and inline containment filter.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1529
  • LINCOLN
  • ELECTRONIC LUBE METER, RIGID, 1000 PSI, 5 GPM
  • Item # LNC905
  • Mfr. Model # 905
  • EHC: EHC :
  • This electronic lube meter features an automatic non-drip nozzle, easy-to-read digital display, and a 0.01 increment readout. It includes an inline swivel, rigid extension, automatic non-drip nozzle, and an inline containment filter. It has an operating pressure of 1,000 PSI and a flow rate of five gallons per minute.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1529
  • LINCOLN
  • ELECTRONIC TOTALIZING METER, FLEXIBLE, 12 GPM, 1500 PSI, INLET 3/4 IN/OUTLET 1/2 IN
  • Item # LNC916EF
  • Mfr. Model # 916EF
  • EHC: EHC :
  • This electronic totalizing meter includes a control valve, meter, protective shroud, flexible extension, semi-automatic tip/nozzle, and an instruction manual. It has an operating pressure of 1,500 PSI with a flow rate of 12 gallons or 48 quarts per minute, and a tenths dial graduation. It is for use with engine oil, diesel oil, ATF, and anti-freeze (maximum viscosity SAE 140).

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1530
  • GRACO
  • VALVE XDV20 FLEX
  • Item # GRA247721
  • Mfr. Model # 247721
  • EHC: EHC :
  • XDV20 Series Control Valve - Flexible Extension - 1/2 in (13 mm) Inlet - NPT

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • GRACO
  • VALVE SDV15,FLEX EXT
  • Item # GRA247713
  • Mfr. Model # 247713
  • EHC: EHC :
  • SDV15 Series Oil Control Valve - Flexible Extension - 1/2 in (13 mm) Inlet - NPT

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list