Product ITEM is unavailable. See products from the same category below.
Diamond-Coated Needle Files & Sets
Diamond-coated needle files cut with diamond-grit abrasive to abrade hardened alloy steels and other materials that are too hard for typical steel needle files. They also file ceramic, glass, and other brittle materials that a steel file would break. The grit coats the faces of the file and allows cutting in all directions for a superior finish compared to toothed files. Needle files cut, smooth, and remove material more precisely than precision files. Their slim body reaches into tight spaces and provides very gradual, focused material removal for decorative, intricate work in locksmithing, jewelrymaking, model building, electronics, die making, and small-scale metalworking.
This ceramic tile file has a width of 1½ inch, a height of 1½ inch, and a length of 12¼ inch. The soft grip handle is 4½ inch long. In addition, it is made of carbide blade.
This ceramic tile file has a width of 1½ inch, a height of 1½ inch, and a length of 12¼ inch. The soft grip handle is 4½ inch long. In addition, it is made of carbide blade.
Patented design allows for easy plug ejection. Cuts 3 times faster than a hole saw, with very little torque, through wet, frozen, pressure treated, and hardwood without binding. Resharpenable high-speed steel tooth can cut even when interrupted by a nail.
Patented design allows for easy plug ejection. Cuts 3 times faster than a hole saw, with very little torque, through wet, frozen, pressure treated, and hardwood without binding. Resharpenable high-speed steel tooth can cut even when interrupted by a nail.
To view Availability for another location, please enter postal code below
Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.