Product ITEM is unavailable. See products from the same category below.
Corded Portable Table Saws
Corded portable table saws are plugged into a wired power source so they have more torque and a longer run time than cordless table saws. Portable table saws are used by contractors because they can be moved around a worksite. Table saws have a blade mounted under a table so the workpiece is supported while it is cut. Table saws make straight and beveled cuts in wood.
This single-phase 3 HP table saw operates at 230V AC/15A. It has a cutting depth of 2⅛ inches at 45 degree and 3⅛ inches at 90 degree. The cast iron saw has a 10-inch blade diameter, a ⅝-inch arbour, 4300 RPM blade speed, 36-inch cut width right of the blade, and 12-inch cut width left of the blade. It measures 71 length x 37 width inches height.
This single-phase 3 HP table saw operates at 230V AC/15A. It has a cutting depth of 2⅛ inches at 45 degree and 3⅛ inches at 90 degree. The cast iron saw has a 10-inch blade diameter, a ⅝-inch arbour, 4300 RPM blade speed, 36-inch cut width right of the blade, and 12-inch cut width left of the blade. It measures 71 length x 37 width inches height.
This single-phase 3 HP table saw operates at 230V AC/15A. It has a cutting depth of 2⅛ inches at 45 degree and 3⅛ inches at 90 degree. The cast iron saw has a 10-inch blade diameter, a ⅝-inch arbour, 4300 RPM blade speed, 36-inch cut width right of the blade, and 12-inch cut width left of the blade. It measures 87 length x 37 width inches height.
This single-phase 3 HP table saw operates at 230V AC/15A. It has a cutting depth of 2⅛ inches at 45 degree and 3⅛ inches at 90 degree. The cast iron saw has a 10-inch blade diameter, a ⅝-inch arbour, 4300 RPM blade speed, 36-inch cut width right of the blade, and 12-inch cut width left of the blade. It measures 87 length x 37 width inches height.
This single-phase 5 HP table saw operates at 230V AC/15A. It has a cutting depth of 2⅛ inches at 45 degree and 3⅛ inches at 90 degree. The cast iron saw has a 10-inch blade diameter, a ⅝-inch arbour, 4300 RPM blade speed, 52-inch cut width right of the blade, and 12-inch cut width left of the blade. It measures 87 length x 37 width inches height.
This single-phase 5 HP table saw operates at 230V AC/15A. It has a cutting depth of 2⅛ inches at 45 degree and 3⅛ inches at 90 degree. The cast iron saw has a 10-inch blade diameter, a ⅝-inch arbour, 4300 RPM blade speed, 52-inch cut width right of the blade, and 12-inch cut width left of the blade. It measures 87 length x 37 width inches height.
To view Availability for another location, please enter postal code below
Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.