The size of the sight glass hole in the device that allows operators to view the oil feed and make volume adjustments as needed.
Suggested results for "SUGGEST-ITEM"
Product ITEM is unavailable. See products from the same category below.
Constant-Level & Drip-Feed Oilers
Constant-level and drip-feed oilers ensure moving parts have a steady feed of lubrication as oil levels deplete over time due to displacement, misting, and evaporation. They mount permanently onto industrial machinery to lubricate gears, bearings, chains, and maintain oil levels in reservoirs such as gearboxes and bearing housings. Constant-level and drip feed oilers reduce maintenance needs by limiting frequent lubricant level checks and refilling of oil in equipment.
oiler permits visual inspection of the oil at any time for the proper level and condition of the oil, glass bottle constant level oiler one piece glass reservoir.
oiler permits visual inspection of the oil at any time for the proper level and condition of the oil, glass bottle constant level oiler one piece glass reservoir.
oiler permits visual inspection of the oil at any time for the proper level and condition of the oil, glass bottle constant level oiler one piece glass reservoir.
oiler permits visual inspection of the oil at any time for the proper level and condition of the oil, glass bottle constant level oiler one piece glass reservoir.
This industrial pump oiler has a 12-ounce capacity and an eight-inch angle spout with an oil cup cap lifter spout tip. The base is drawn from high-quality steel and has a powder-coated copper bronze finish with a zinc-plated top cap. It has a zinc die-cast, high-pressure pump with a precision-ground piston. The thumb lever generates a drop or stream of oil and stays primed for instant use. This pump oiler has a plated handle and includes a replacement spout.
This industrial pump oiler has a 12-ounce capacity and an eight-inch angle spout with an oil cup cap lifter spout tip. The base is drawn from high-quality steel and has a powder-coated copper bronze finish with a zinc-plated top cap. It has a zinc die-cast, high-pressure pump with a precision-ground piston. The thumb lever generates a drop or stream of oil and stays primed for instant use. This pump oiler has a plated handle and includes a replacement spout.
This 10-inch flexible spout with straight spout tip is a standard replacement for heavy-duty pump oiler model 120-C3. Made with a flexible tubing material, the spout is an optional replacement for all other Goldenrod 120-series heavy-duty pump oil can models. This spout has a 3/8-inch fluid outlet, a 13/32"-24 thread size, and an NS thread type.
This 10-inch flexible spout with straight spout tip is a standard replacement for heavy-duty pump oiler model 120-C3. Made with a flexible tubing material, the spout is an optional replacement for all other Goldenrod 120-series heavy-duty pump oil can models. This spout has a 3/8-inch fluid outlet, a 13/32"-24 thread size, and an NS thread type.
This pistol-type, pump oiler has a 10-ounce capacity and a six-inch flexible spout with straight spout tip. The flexible spout holds its position indefinitely. The container is drawn from high-quality steel and has a powder-coated copper bronze finish with a zinc-plated top cap. It has a zinc die-cast, high-pressure pump with a precision-ground piston. The pump stays primed for instant use. This pump oiler features a flared bottom to prevent tipping.
This pistol-type, pump oiler has a 10-ounce capacity and a six-inch flexible spout with straight spout tip. The flexible spout holds its position indefinitely. The container is drawn from high-quality steel and has a powder-coated copper bronze finish with a zinc-plated top cap. It has a zinc die-cast, high-pressure pump with a precision-ground piston. The pump stays primed for instant use. This pump oiler features a flared bottom to prevent tipping.
This industrial pump oiler has a 16-ounce capacity and an eight-inch angle spout with an oil cup cap lifter spout tip. The base is drawn from high-quality steel and has a powder-coated copper bronze finish with a zinc-plated top cap. It has a zinc die-cast, high-pressure pump with a precision-ground piston. The thumb lever generates a drop or stream of oil and stays primed for instant use. This pump oiler has a plated handle and includes a replacement spout.
This industrial pump oiler has a 16-ounce capacity and an eight-inch angle spout with an oil cup cap lifter spout tip. The base is drawn from high-quality steel and has a powder-coated copper bronze finish with a zinc-plated top cap. It has a zinc die-cast, high-pressure pump with a precision-ground piston. The thumb lever generates a drop or stream of oil and stays primed for instant use. This pump oiler has a plated handle and includes a replacement spout.
This oiler with a removable base and three-inch nozzle can be used for oils, acids, adhesives, and more. The polyethylene bowl has a capacity of 10 ounces or 284 millilitres. The removable base is designed for easy cleaning.
This oiler with a removable base and three-inch nozzle can be used for oils, acids, adhesives, and more. The polyethylene bowl has a capacity of 10 ounces or 284 millilitres. The removable base is designed for easy cleaning.
This pistol-type, pump oiler has a six-ounce capacity and a six-inch flexible spout with straight spout tip. The flexible spout holds its position indefinitely. The container is drawn from high-quality steel and has a powder-coated copper bronze finish with a zinc-plated top cap. It has a zinc die-cast, high-pressure pump with a precision-ground piston. The pump stays primed for instant use. This pump oiler features a flared bottom to prevent tipping.
This pistol-type, pump oiler has a six-ounce capacity and a six-inch flexible spout with straight spout tip. The flexible spout holds its position indefinitely. The container is drawn from high-quality steel and has a powder-coated copper bronze finish with a zinc-plated top cap. It has a zinc die-cast, high-pressure pump with a precision-ground piston. The pump stays primed for instant use. This pump oiler features a flared bottom to prevent tipping.
This thumb pump-type, industrial pump oiler is suitable for oils, acids, adhesives, and more. It has a capacity of 10.6 ounces or 300 cubic centimetres. The pump oiler has a seamless steel body, a brass pump mechanism, and comes supplied with flexible and rigid spouts. This product has a durable enamel-painted finish.
This thumb pump-type, industrial pump oiler is suitable for oils, acids, adhesives, and more. It has a capacity of 10.6 ounces or 300 cubic centimetres. The pump oiler has a seamless steel body, a brass pump mechanism, and comes supplied with flexible and rigid spouts. This product has a durable enamel-painted finish.
This heavy-duty pump oiler has a one-pint capacity. It has a heavy-gauge steel body and a zinc die-cast, high-pressure pump with a precision-machined piston. The pump oiler has a 7 1/2-inch angle spout. The thumb lever generates a drop or stream of oil and stays primed for instant use. It has a large threaded screw cap on top of the chamber for refuelling. This pump oiler has a powder-coated copper bronze finish. This product includes a replaceable spout.
This heavy-duty pump oiler has a one-pint capacity. It has a heavy-gauge steel body and a zinc die-cast, high-pressure pump with a precision-machined piston. The pump oiler has a 7 1/2-inch angle spout. The thumb lever generates a drop or stream of oil and stays primed for instant use. It has a large threaded screw cap on top of the chamber for refuelling. This pump oiler has a powder-coated copper bronze finish. This product includes a replaceable spout.
To view Availability for another location, please enter postal code below
Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.