!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

Shop By
Brand
Price
Tank Capacity
Maximum Operating Pressure
Tank Type
Overall Length
Overall Width
Overall Height
Standards
Suggested results for "SUGGEST-ITEM"
Product ITEM is unavailable. See products from the same category below.

Air Tanks

Air tanks temporarily store compressed air to deliver air to tools and equipment when the compressor isn't running or to supply additional air during periods of high demand. Smaller, portable tanks can be moved where needed without the additional weight of the compressor. Stationary air tanks expand the storage capacity of compressed air in an air distribution system by installing them at the point of use to supply additional air flow if pressures fall. Air tanks are also used to contain and transport compressed air.

https://catalogue.grainger.ca/?hybris=true

 35  Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • SPEEDAIRE
  • AIR CARRY TANK, 5 GAL TANK CAPACITY, 125 PSI MAXIMUM OPERATING PRESSURE, HORIZONTAL, 10 IN OVERALL W
  • Item # GGS2TWC2
  • Mfr. Model # 2TWC2
  • EHC: EHC :
  • Air-carry tank. Provides portable air supply. Use for inflating or for cleaning equipment and work areas (in combination with blow gun, sold separately). Note: This tank is not ASME Certified. Check code requirements before using. Three foot hose with universal locking adapter. 0 - 160 PSI pressure gauge. Brass manifold with shutoff and safety valves. Durable steel construction.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1608
  • SPEEDAIRE
  • PORTABLE AIR TANK, 11 GAL TANK CAPACITY, 125 PSI MAXIMUM OPERATING PRESSURE, HOT DOG
  • Item # SDR3EUJ9
  • Mfr. Model # 3EUJ9
  • EHC: EHC :
  • Portable Air Tank, Hotdog, Material Steel, Green, Tank (Gal.) 11, Working Pressure (PSI) 125, Height (In.) 15-1/2, Length (In.) 25, Width (In.) 12-3/4, Tank Dia. (In.) 12, Steel Tank (Gauge) 10, Ports Standard 1/4 In Hose connection, Manifold Material Rubber/Copper, Includes One 1/2 In. NPT Port, 0 to 160 PSI Gauge, Brass Manifold with Shutoff and Safety Valve, 3 Ft Hose with Adapter

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1608
  • SPEEDAIRE
  • NON CODED AIR TANK, 5 GAL TANK CAPACITY, 125 PSI MAXIMUM OPERATING PRESSURE, 16.18 IN OVERALL L
  • Item # SDR2TWC4
  • Mfr. Model # 2TWC4
  • EHC: EHC :
  • Non Coded Air Tank, Pancake, Material Steel, Green Metallic, Tank (Gal.) 5, Working Pressure (PSI) 125, 1 HP, Height (In.) 8, Length (In.) 16, Width (In.) 16, Tank Dia. (In.) 16, -, -, -, Steel Tank (Gauge) 11, Wheel Size -, Wheel Type -, Ports 3, Manifold Material -, Includes 1/4 In. and 1/2 In. NPT Ports And 1/4 In. Drain Port

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1608
  • SPEEDAIRE
  • ASME CODE AIR TANK, 20 GAL TANK CAPACITY, 144 PSI MAXIMUM OPERATING PRESSURE, HORIZONTAL, ASME
  • Item # SDR3Z409
  • Mfr. Model # 3Z409
  • EHC: EHC :
  • ASME code air tank. 20 gallon portable tank includes semi-pneumatic 10 inch x 1.75 inch tires, axle assembly, and pull handle. 1/4 inch, 3/8 inch and 1/2 inch NPT ports. Sturdy, two piece pump/motor platform. Large 1/4 inch NPT drain port with drain cock reduces clogging. Rubber grommets provided.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1608
  • SPEEDAIRE
  • AIR TANK, 20 GAL TANK CAPACITY, 175 PSI MAXIMUM OPERATING PRESSURE, HORIZONTAL, 32.5 IN OVERALL L
  • Item # SDR1TZZ3
  • Mfr. Model # 1TZZ3
  • EHC: EHC :
  • Small air receiver/surge tank is designed for point-of-use air storage. Ideally suited for commerical and industrial applications requiring the need for compressed air for short, peak demand applications. 175 PSI maximum working pressure. Plugs included in all openings.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1609
  • SPEEDAIRE
  • AIR TANK, 30 GAL TANK CAPACITY, 200 PSI MAXIMUM OPERATING PRESSURE, HORIZONTAL, 41.1 IN OVERALL L
  • Item # SDR5Z359
  • Mfr. Model # 5Z359
  • EHC: EHC :
  • ASME U and UM Code air tank meets city and provincial requirements for most commercial and industrial installations. Unit is built and tested to meet rigid standards adopted by the ASME. Designed to accept new/replacement compressor and motor assemblies

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1608
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list