!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

Shop By
FOR SALE BY PROVINCE
Brand
Price
Compatible Chemicals
Power Source
For Container Type
Max. Flow Rate
Ratio
Max. Outlet Pressure
Max. Viscosity
Includes
Suggested results for "SUGGEST-ITEM"
Product ITEM is unavailable. See products from the same category below.

Air-Operated Grease Dispensing Pumps

Air-operated grease dispensing pump systems include pumps and other necessary components for dispensing oil and grease from drums and large containers. They require a connection to a compressed air source for operation.

https://catalogue.grainger.ca/?hybris=true

 51  Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • LINCOLN
  • AIR DRUM PUMP, AIR, 7,500 PSI MAXIMUM OUTLET PRESSURE, FOR GREASE MEDIA TYPE, DRUM, 50,1, STEEL
  • Item # LNC918
  • Mfr. Model # 918
  • EHC: EHC :
  • Chassis gear lubrigun for 120 lb. (55Kg.) drum is equipped with: LNC82050 bare pump assembly, LNC46007 drum cover, LNC815 air coupler, LNC11659 air nipple, LNC72036 air connecting hose, LNC75036 grease connecting hose and LNC84780 follower plate.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1524
  • LINCOLN
  • STUB PUMP, MEDIUM PRESSURE, 3:1 PUMP RATIO, 1/4 IN AIR INLET
  • Item # LNC282398
  • Mfr. Model # 282398
  • EHC: EHC :
  • This medium pressure stub pump has a pump ratio of 3:1 and a 1/4-inch air inlet. It includes a 282396 bare stub pump, an 84934 pump cover kit, a 73024 oil connecting hose, a 72024 air connecting hose, a 241584 90 volume union elbow, an 815 air coupler, a 11659 air nipple, and an 84538 bung bushing.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1529
  • LINCOLN
  • AIR DRUM PUMP, AIR, 40,1, 4,000 PSI MAXIMUM OUTLET PRESSURE, DOLLY, 84 IN HOSE L
  • Item # LNC4459
  • Mfr. Model # 4459
  • EHC: EHC :
  • Economical, 40:1 air operated alternative to using a grease gun for light to medium-duty applications. Use 35 lb. buckets or 120 lb. drums and eliminate the expense, mess and disposal cost of cartridges. Includes high pressure control valve, grease couple Includes high pressure control valve, grease coupler, swivel and 7 foot hose.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1525
  • LINCOLN
  • ASSEMBLY PUMP STUB 5:1
  • Item # LNC84934
  • Mfr. Model # 84934
  • EHC: EHC :
  • Oil stub pump comes complete with 282396 bare stub pump, 84934 pump cover kit, 73024 oil connecting hose, 72024 air connecting hose, 241584 90 volume union elbow, 815 air coupler, 11659 air nipple and 84538 bung bushing.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1529
  • LINCOLN
  • FLUID PUMP W ADAPTOR, 15-55 GAL, 6 GPM, 20-120 PSI, 1/2 IN NPT OUTLET, 2 IN BUNG INLET
  • Item # LNC4490
  • Mfr. Model # 4490
  • EHC: EHC :
  • This fluid pump is designed for medium to low volume applications and includes an adaptor. It has a delivery output of six GPM, a minimum air inlet pressure of 20 PSI, and a maximum air inlet pressure of 120 PSI. It is made for use with 15 to 55-gallon containers and has a 1/2-inch NPT outlet and a two-inch bung inlet.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1529
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list